Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HC2312 Hammer Drill Bit Sds Plus 3/16 x 7 In | AA8QDC 19L464

BOSCH HC2312 Hammer Drill Bit Sds Plus 3/16 x 7 In

Item: AA8QDC Model: HC2312Cross Ref: 19L464
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.0.188"
Drilling Length5"
Number Of Cutter Heads4
Overall Length7"
Shank ShapeSDS Plus
Shank Size25/64"
Decimal Equivalent0.1875
Drill Bit Size3/16"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide
Maximum Drilling Depth3 1/2"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)16.51
Ship width (cm)4.06
HS code8207506000
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsImpact RatedDrill Bit SizeDecimal EquivalentPercussion RatedFor Tool TypeDrilling LengthPkg. Qty.Price
BOSCH HC2001 Hammer Drill Bit Sds Plus 5/32 x 6 In | AA8QCT 19L455 HC20016"4-----4"1€12.28
BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In | AA8QCU 19L456 HC20816"4-----4"1€14.19
BOSCH HC2084 Hammer Drill Bit Sds Plus 1/2 x 12 In | AA8QCV 19L457 HC208412"4-----10"1€23.96
BOSCH HC2011 Hammer Drill Bit Sds Plus 3/16 x 6 In | AA8QCW 19L458 HC20116"4-----4"1€9.47
BOSCH HC2124 Hammer Drill Bit Sds Plus 3/4 x 12 In | AA8QCX 19L459 HC212412"4-----10"1€41.16
BOSCH HC2102 Hammer Drill Bit Sds Plus 5/8 x 8 In | AA8QCY 19L460 HC21028"4-----6"1€23.48
BOSCH HC2041 Hammer Drill Bit Sds Plus 1/4 x 6 In | AA8QCZ 19L461 HC20416"4-----4"1€9.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HC2312 Hammer Drill Bit Sds Plus 3/16 x 7 In
€14.27 /unit