Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL C6040A.41.10 Multi Paired Foil Shield Cable 22 AWG | AF6VXE 20KZ91

CAROL C6040A.41.10 Multi Paired Foil Shield Cable 22 AWG

Item: AF6VXE Model: C6040A.41.10Cross Ref: 20KZ91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti Paired Foil Shield Cable
Conductor Size22 AWG
Cord Length100 ft.
Jacket ColorGray
Jacket MaterialPVC
Nominal Outside Dia.0.292"
Number Of Conductors6
Shielded / UnshieldedShielded
Shielding MaterialFoil
Temp. Range-4°F to +176°F
ApplicationComputer Systems, Control Systems, Instrumentation Systems
Cable Length100 ft.
Conductor Gauge22 AWG
Fire RatingPlenum
Insulation MaterialPE
Maximum Capacitance24.4 pF/ft.
Maximum Operating Temperature140°F
Maximum Voltage Rating30V
Minimum Operating Temperature-4°F
Nec Article And Type725 CL2
No. Of Conductors6
No. Of Pairs3
Number Of Strands7
Outside Diameter0.3"
Package TypeReel In A Box
PairingPaired
Product TypeCommunication Cable
ShieldedShielded
Solid/strandedStranded
StandardsCSA CMH, ROHS COMPLIANT, UL STYLE 2919

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)30.48
HS code8544493080

Product Details:

    • Solid / Stranded (Stranded)

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialTemp. RangeNominal Outside Dia.Conductor SizeShielded / UnshieldedCord LengthPrice
CAROL C0841A.41.10 Multi Paired Foil Braid Shield Cable Pvc | AF6VWR 20KZ78 C0841A.41.102GrayPVC-4°F to +176°F0.235"24 AWGShielded100 ft.€259.62
CAROL C0842A.41.10 Multi Paired Foil Braid Shield Cable Pvc | AF6VWT 20KZ79 C0842A.41.102GrayPVC-4°F to +176°F0.304"24 AWGShielded100 ft.€384.77
CAROL C6047A.41.10 Multi Paired Foil Shield Cable 18 Awg | AF6VXF 20KZ92 C6047A.41.103GrayPVC-4°F to +176°F0.395"18 AWGShielded100 ft.€568.80
CAROL C8101.41.03 Multi Paired Foil Shield Cable 18 Awg | AF6VXH 20KZ94 C8101.41.032RedFEP-40°F to +392°F0.165"18 AWGShielded100 ft.€416.34
CAROL C8109.41.03 Multi Paired Foil Shield Cable 22 Awg | AF6VXK 20KZ96 C8109.41.032RedFEP-40°F to +392°F0.122"22 AWGShielded100 ft.€310.07
CAROL C0560A.41.10 Multi Paired Foil Shield Tray Cable | AF6VXP 20LA01 C0560A.41.102GrayPVC-4°F to +221°F0.314"18 AWGShielded100 ft.€396.29
CAROL C0562A.41.10 Multi Paired Foil Shield Tray Cable | AF6VXQ 20LA02 C0562A.41.104GrayPVC-4°F to +221°F11/25"18 AWGShielded100 ft.€600.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C6040A.41.10 Multi Paired Foil Shield Cable 22 AWG
€270.28 /unit