CAROL C0841A.41.10 Multi Paired Foil Braid Shield Cable Pvc | AF6VWR 20KZ78

CAROL C0841A.41.10 Multi Paired Foil Braid Shield Cable Pvc

Item: AF6VWR Model: C0841A.41.10Cross Ref: 20KZ78
In Stock

Get it by Tuesday, Jun 17

€300.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti Paired Foil Braid Shield Cable
ApplicationComputer Systems, Control Systems , Computer Systems, Control Systems, Communications
Conductor Gauge24 AWG
Conductor Size24 AWG
Conductor Size (data Cable)22 AWG
Cord Length100 ft.
Fire RatingCommercial
Fire Rating (data Cable)Commercial
Jacket ColorGray
Jacket MaterialPVC
Maximum Voltage Rating30V
Nominal O.d.0.235"
Nominal Outside Dia.0.235"
Number Of Conductors1 , 2
Number Of Pairs1
Outside Dia.1/5"
Package TypeReel In A Box
Package Type (data Cable)Reel In A Box
ShieldedShielded
Shielded / UnshieldedShielded
Solid/strandedStranded
Stranded / SolidStranded
Suggested Voltage Rating (data Cable)30V
Temp. Range-4°F to +176°F
Cable Length100 ft.
Insulation MaterialPE
Maximum Capacitance14.6 pF/ft.
Maximum Operating Temperature176°F
Nec Article And Type800 CM
No. Of Conductors2
No. Of Pairs1
Number Of Strands7
Outside Diameter0.2"
PairingPaired
Product TypeCommunication Cable
Shielding MaterialTinned Copper
StandardsROHS COMPLIANT, UL STYLE 2919

Shipping Info:

Ship weight (kg) 13.9275
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)30.48
HS code8544493080
Country of OriginUS

Product Details:

    • Solid / Stranded (Stranded)

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialTemp. RangeNominal Outside Dia.Conductor SizeShielded / UnshieldedCord LengthPrice
CAROL C0842A.41.10 Multi Paired Foil Braid Shield Cable Pvc | AF6VWT 20KZ79 C0842A.41.102GrayPVC-4°F to +176°F0.304"24 AWGShielded100 ft.€384.77
CAROL C6040A.41.10 Multi Paired Foil Shield Cable 22 AWG | AF6VXE 20KZ91 C6040A.41.106GrayPVC-4°F to +176°F0.292"22 AWGShielded100 ft.€237.57
CAROL C6047A.41.10 Multi Paired Foil Shield Cable 18 Awg | AF6VXF 20KZ92 C6047A.41.103GrayPVC-4°F to +176°F0.395"18 AWGShielded100 ft.€568.80
CAROL C8101.41.03 Multi Paired Foil Shield Cable 18 Awg | AF6VXH 20KZ94 C8101.41.032RedFEP-40°F to +392°F0.165"18 AWGShielded100 ft.€416.34
CAROL C8109.41.03 Multi Paired Foil Shield Cable 22 Awg | AF6VXK 20KZ96 C8109.41.032RedFEP-40°F to +392°F0.122"22 AWGShielded100 ft.€310.07
CAROL C0560A.41.10 Multi Paired Foil Shield Tray Cable | AF6VXP 20LA01 C0560A.41.102GrayPVC-4°F to +221°F0.314"18 AWGShielded100 ft.€396.29
CAROL C0562A.41.10 Multi Paired Foil Shield Tray Cable | AF6VXQ 20LA02 C0562A.41.104GrayPVC-4°F to +221°F11/25"18 AWGShielded100 ft.€600.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C0841A.41.10 Multi Paired Foil Braid Shield Cable Pvc
€300.94 /unit