Flat Shipping

Flat Shipping at €24.99 + VAT

CARLING TECHNOLOGIES 2GP51-73 Toggle Switch Spdt 6 Connector | AA2BJF 10C578

CARLING TECHNOLOGIES 2GP51-73 Toggle Switch Spdt 6 Connector

Item: AA2BJF Model: 2GP51-73Cross Ref: 10C578
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Ac Contact Rating15A @ 125V AC 10A @ 250V AC
Actuator Length17/25"
Contact FormSPDT
Diameter0.469"
Number Of Connections6
Special FeaturesSeal In Bushing
Stem ColorSilver
Stem Dia.0.406"
Stem Dia. And Thread Size0.406"
Stem Length0.47"
Terminal Size1/4"
Terminal TypeTab
TerminalsQuick Connect
Dc Contact RatingNot Rated
FeaturesNot Sealed
IncludesHex Nut, Ring Nut
Ip RatingNot Rated
Nema Enclosure RatingNo Enclosure
Product TypeToggle Switch
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536509065
Country of OriginMX

Product Details:

    • Stem Color (Silver)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of ConnectionsTerminalsSwitch FunctionDiameterStem Dia.Stem Dia. And Thread SizeContact FormAc Contact RatingPrice
CARLING TECHNOLOGIES LT-1561-601-012 Toggle Switch Spdt 5 Connector On/off/on | AA2BJA 10C573 LT-1561-601-0125Quick Connect-0.469"0.406"0.406"SPDT15A @ 125V AC 10A @ 250V AC€6.73
CARLING TECHNOLOGIES 2GG51-73 Toggle Switch Spdt 6 Connector | AA2BJG 10C579 2GG51-734Quick Connect-0.469"0.406"0.406"SPDT15A @ 125V AC 10A @ 250V AC€5.88
CARLING TECHNOLOGIES 2FB54-73 Toggle Switch Spdt 3 Connector On/on | AC3WLR 2X465 2FB54-733ScrewOn/On1/2"0.47"0.47"SPDT15A @ 125V AC 10A @ 250V AC€4.74
CARLING TECHNOLOGIES 2FC54-73 Toggle Switch Spdt On/off/on(center Off) | AC3WLT 2X466 2FC54-733ScrewOn/Off/On1/2"0.47"0.47"SPDT15A @ 125V AC 10A @ 250V AC€4.62
CARLING TECHNOLOGIES 6FC54-73 Toggle Switch Spdt 3 Connector On/off/ On | AE2EUJ 4X203 6FC54-733Screw-1/2"0.47"0.47"SPDT15A @ 125V AC 10A @ 250V AC€5.34
CARLING TECHNOLOGIES 2FB53-73-TABS Toggle Switch Spdt 3 Connector On/on | AE2EXP 4X847 2FB53-73-TABS3Quick ConnectOn/On1/2"0.47"0.47"SPDT15A @ 125V AC 10A @ 250V AC€3.70
CARLING TECHNOLOGIES 2FC53-73-TABS Toggle Switch Spdt On/off/on | AE2EXQ 4X848 2FC53-73-TABS3-On/Off/On1/2"0.47"0.47"SPDT15A @ 125V AC 10A @ 250V AC€3.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES 2GP51-73 Toggle Switch Spdt 6 Connector
€9.39 /unit