Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES 2GG51-73 Toggle Switch Spdt 6 Connector | AA2BJG 10C579

CARLING TECHNOLOGIES 2GG51-73 Toggle Switch Spdt 6 Connector

Item: AA2BJG Model: 2GG51-73Cross Ref: 10C579
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.00
10% off
€9.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Actuator Length 0.69"
Actuator Material Metal
Contact Form SPDT
Dc Contact Rating Not Rated
Diameter 0.469"
Features Not Sealed
Hp 3/4 hp
Includes Hex Nut, Ring Nut
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
Number Of Connections 4
Number Of Poles 1
Number Of Positions 3
Operator Illumination Style Non-Illuminated
Product Type Toggle Switch
Series G Series
Special Features Seal In Bushing
Standards Csa, Ul Listed
Stem Color Silver
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Stem Diameter 0.41"
Stem Length 0.47"
Switch Function Configuration On/On/Off
Terminal Connection Type Quick Connect Tab
Terminal Size 1/4"
Terminal Type Tab
Terminals Quick Connect

Shipping Info:

Ship weight (kg) 0.0122
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)12.7
HS code8536509040
Country of OriginMX

Product Details:

    • Stem Color (Silver)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of PositionsNumber Of ConnectionsContact FormTerminalsSwitch FunctionNumber Of PolesActuator LengthDiameterPrice
CARLING TECHNOLOGIES LT-1561-601-012 Toggle Switch Spdt 5 Connector On/off/on | AA2BJA 10C573 LT-1561-601-01235SPDTQuick Connect-10.71"0.469"€12.70
CARLING TECHNOLOGIES 2GP51-73 Toggle Switch Spdt 6 Connector | AA2BJF 10C578 2GP51-7326DPDTQuick Connect-20.69"0.469"€13.11
CARLING TECHNOLOGIES 2FB54-73 Toggle Switch Spdt 3 Connector On/on | AC3WLR 2X465 2FB54-7333SPDTScrewOn/On117/25"1/2"€9.67
CARLING TECHNOLOGIES 2FC54-73 Toggle Switch Spdt On/off/on(center Off) | AC3WLT 2X466 2FC54-7333SPDTScrewOn/Off/On117/25"1/2"€9.43
CARLING TECHNOLOGIES 6FC54-73 Toggle Switch Spdt 3 Connector On/off/ On | AE2EUJ 4X203 6FC54-7333SPDTScrew-117/25"1/2"€10.34
CARLING TECHNOLOGIES 2FB53-73-TABS Toggle Switch Spdt 3 Connector On/on | AE2EXP 4X847 2FB53-73-TABS23SPDTQuick ConnectOn/On117/25"1/2"€7.52
CARLING TECHNOLOGIES 2FC53-73-TABS Toggle Switch Spdt On/off/on | AE2EXQ 4X848 2FC53-73-TABS33SPDTQuick ConnectOn/Off/On117/25"1/2"€7.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES 2GG51-73 Toggle Switch Spdt 6 Connector
€10.00 /unit