Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES LT-1561-601-012 Toggle Switch Spdt 5 Connector On/off/on | AA2BJA 10C573

CARLING TECHNOLOGIES LT-1561-601-012 Toggle Switch Spdt 5 Connector On/off/on

Item: AA2BJA Model: LT-1561-601-012Cross Ref: 10C573
In Stock

Get it by Wednesday, Jan 28

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.70
10% off
€11.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Actuator Length 0.71"
Actuator Material Metal
Contact Form SPDT
Dc Contact Rating 15A @ 12-28V
Diameter 0.469"
Features Red, Seal In Bushing
Hp 3/4 hp
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
Number Of Connections 5
Number Of Poles 1
Number Of Positions 3
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum 32°F
Operator Illumination Style Illuminated Actuator
Overall Depth 1.38"
Overall Height 1 22/25"
Overall Width 1 2/25"
Product Type Toggle Switch
Series LT Series
Special Features Lighted, Seal In Bushing
Standards Csa, Ul Listed
Stem Color Silver
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Stem Diameter 0.41"
Stem Length 0.38"
Stem Thread Size 15/32-32 Uns-2A
Switch Function Configuration On/Off/On
Terminal Connection Type Quick Connect Tab
Terminal Type Tab
Terminals Quick Connect

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)3.81
HS code8536509040
Country of OriginMX

Product Details:

    • Stem Color (Silver)
    • Special Features: Seal In Bushing, Lighted

Product Variants

ProductModelNumber Of PositionsNumber Of ConnectionsContact FormTerminalsSwitch FunctionNumber Of PolesActuator LengthDiameterPrice
CARLING TECHNOLOGIES 2GP51-73 Toggle Switch Spdt 6 Connector | AA2BJF 10C578 2GP51-7326DPDTQuick Connect-20.69"0.469"€13.11
CARLING TECHNOLOGIES 2GG51-73 Toggle Switch Spdt 6 Connector | AA2BJG 10C579 2GG51-7334SPDTQuick Connect-10.69"0.469"€10.00
CARLING TECHNOLOGIES 2FB54-73 Toggle Switch Spdt 3 Connector On/on | AC3WLR 2X465 2FB54-7333SPDTScrewOn/On117/25"1/2"€9.67
CARLING TECHNOLOGIES 2FC54-73 Toggle Switch Spdt On/off/on(center Off) | AC3WLT 2X466 2FC54-7333SPDTScrewOn/Off/On117/25"1/2"€9.43
CARLING TECHNOLOGIES 6FC54-73 Toggle Switch Spdt 3 Connector On/off/ On | AE2EUJ 4X203 6FC54-7333SPDTScrew-117/25"1/2"€10.34
CARLING TECHNOLOGIES 2FB53-73-TABS Toggle Switch Spdt 3 Connector On/on | AE2EXP 4X847 2FB53-73-TABS23SPDTQuick ConnectOn/On117/25"1/2"€7.52
CARLING TECHNOLOGIES 2FC53-73-TABS Toggle Switch Spdt On/off/on | AE2EXQ 4X848 2FC53-73-TABS33SPDTQuick ConnectOn/Off/On117/25"1/2"€7.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES LT-1561-601-012 Toggle Switch Spdt 5 Connector On/off/on
€12.70 /unit