CANARM ALX210UBT30150P Upblast Exhauster, Belt Drive, Includes Drive Pack, 21 1/4 Inch Widthheel, 4, 792 cfm, ODP | CQ8ECC

CANARM ALX210UBT30150P Upblast Exhauster, Belt Drive, Includes Drive Pack, 21 1/4 Inch Widthheel, 4, 792 cfm, ODP

Item: CQ8ECC Model: ALX210UBT30150PCross Ref: 801MY5
In Stock

Get it by Tuesday, Jun 17

€2,859.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
ApplicationCommercial Buildings, Offices, Restaurants, Warehouses
AssemblyAssembled
Base Height2 1/2"
Base Length33 1/8"
Base ShapeSquare
Base Width33 1/8"
Brake Horsepower1 19/50 hp
Drive TypeBelt Drive
Electrical ConnectionWire Lead
Exhaust Airflow @ 0.000 In Sp4792 CFM
Exhaust Airflow @ 0.125 In Sp4640 CFM
Exhaust Airflow @ 0.250 In Sp4488 CFM
Exhaust Airflow @ 0.375 In Sp4336 CFM
Exhaust Airflow @ 0.500 In Sp4152 CFM
FeaturesQuick Release Latches For Easy Motor Access, Units Upto 24 In Can Be Wall Mounted
For Air TypeClean Air
For High-static Pressure ApplicationsYes
High-efficiency MotorNo
Housing MaterialAluminum
Housing Material FabricationSpun
IncludesDrives, Motors, Wired Disconnect
Includes Drive Package With MotorYes
Max. Static Pressure1.25 in. wc
Maximum Inlet Air Temperature300°F
Motor EnclosureOpen Dripproof
Motor Hp1 1/2 hp
Motor Speed1132 RPM
Mounting LocationWall
Mounting TypeRoof Curb
Number Of Speeds1
Overall Depth33 1/8"
Overall Height36 1/4"
Overall Width43 3/4"
Phase3
Sound Level21 sones @ 1/2 In SP
Speed ControllableYes
Voltage575V
Wheel Dia.21 1/4"
Wheel MaterialAluminum
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)92.08
Ship length (cm)84.14
Ship width (cm)111.13
Country of OriginCA

Product Variants

ProductModelMounting LocationHousing MaterialOverall HeightOverall WidthHigh-efficiency MotorExhaust Airflow @ 0.000 In SpMaximum Motor HorsepowerOverall Dia.Price
CANARM ALX135UBT10025 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 204 cfm, ODP, 1/4 hp, 115/230VAC | CQ8EBB ALX135UBT10025WallAluminum25 1/4"32 1/8"Yes1204 CFM--€1,962.25
CANARM ALX135UBT10033 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 405 cfm, ODP, 1/3 hp, 115/230VAC | CQ8EBC ALX135UBT10033WallAluminum25 1/4"32 1/8"No1405 CFM--€1,982.24
CANARM ALX135UBT10050 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 629 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBD ALX135UBT10050WallAluminum25 1/4"32 1/8"No1629 CFM--€2,105.44
CANARM ALX150UBT10050 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 1, 901 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBE ALX150UBT10050WallAluminum26 1/8"32 1/8"No1901 CFM--€2,070.31
CANARM ALX150UBT10075 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 261 cfm, ODP, 3/4 hp, 115/230VAC | CQ8EBF ALX150UBT10075WallAluminum26 1/8"32 1/8"No2261 CFM--€2,126.50
CANARM ALX150UBT10100 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 115/230VAC, 1-ph | CQ8EBG ALX150UBT10100WallAluminum26 1/8"32 1/8"No2443 CFM--€2,189.54
CANARM ALX150UBT30100M Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 230/460V, 3-ph | CQ8EBH ALX150UBT30100MWallAluminum26 1/8"32 1/8"No2443 CFM--€2,036.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM ALX210UBT30150P Upblast Exhauster, Belt Drive, Includes Drive Pack, 21 1/4 Inch Widthheel, 4, 792 cfm, ODP
€2,859.21 /unit