CANARM ALX135UBT10025 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 204 cfm, ODP, 1/4 hp, 115/230VAC | CQ8EBB

CANARM ALX135UBT10025 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 204 cfm, ODP, 1/4 hp, 115/230VAC

Item: CQ8EBB Model: ALX135UBT10025Cross Ref: 801MW0
In Stock

Get it by Friday, Jun 13

€1,980.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
ApplicationCommercial Buildings, Offices, Restaurants, Warehouses
AssemblyAssembled
Base Dia.Not Applicable
Base Height2"
Base Length21"
Base ShapeSquare
Base Width21"
Brake Horsepower3/20 hp
Brake Hp3/20 hp
Cutout Length17"
Drive TypeBelt Drive
Electrical ConnectionWire Lead , Wire Leads
Exhaust Airflow @ 0.000 In Sp1204 CFM
Exhaust Airflow @ 0.125 In Sp1133 CFM
Exhaust Airflow @ 0.250 In Sp1053 CFM
Exhaust Airflow @ 0.375 In Sp970 CFM
Exhaust Airflow @ 0.500 In Sp870 CFM
FeaturesQuick Release Latches For Easy Motor Access, Units Upto 24 In Can Be Wall Mounted
For Air TypeClean Air
For High-static Pressure ApplicationsYes
Hazardous Location SpecificationNot Applicable
High-efficiency MotorYes
Housing MaterialAluminum , Spun
Housing Material FabricationSpun
IncludesDrives, Motors, Wired Disconnect
Includes Drive PackageYes
Includes Drive Package With MotorYes
Includes MotorYes
Max. Static Pressure0.5 in. wc
Maximum Inlet Air Temperature300°F
Motor EnclosureOpen Dripproof
Motor Hp1/4 hp
Motor Speed1293 RPM
Mount TypeRoof Curb
Mounting LocationWall
Mounting TypeRoof Curb
Number Of Speeds1
Overall Depth21"
Overall Height25 1/4"
Overall Width32 1/8"
Phase1
Power SourceElectric Corded
Sound Level8.6 sones @ 1/2 In SP
Speed ControllableYes
Voltage115/230V AC
Wheel Dia.13 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
Maximum Static Pressure1/2 in. wc
Motor Horsepower1/4 hp
Nameplate Voltage115/230V AC
StandardsUL 705
Weight43 lbs.
Wheel Diameter13 1/2"

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)64.14
Ship length (cm)53.34
Ship width (cm)81.6
Country of OriginCA

Product Variants

ProductModelMounting LocationHousing MaterialOverall HeightOverall WidthHigh-efficiency MotorExhaust Airflow @ 0.000 In SpMaximum Motor HorsepowerOverall Dia.Price
CANARM ALX135UBT10033 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 405 cfm, ODP, 1/3 hp, 115/230VAC | CQ8EBC ALX135UBT10033WallAluminum25 1/4"32 1/8"No1405 CFM--€1,982.24
CANARM ALX135UBT10050 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 629 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBD ALX135UBT10050WallAluminum25 1/4"32 1/8"No1629 CFM--€2,105.44
CANARM ALX150UBT10050 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 1, 901 cfm, ODP, 1/2 hp, 115/230VAC | CQ8EBE ALX150UBT10050WallAluminum26 1/8"32 1/8"No1901 CFM--€2,070.31
CANARM ALX150UBT10075 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 261 cfm, ODP, 3/4 hp, 115/230VAC | CQ8EBF ALX150UBT10075WallAluminum26 1/8"32 1/8"No2261 CFM--€2,126.50
CANARM ALX150UBT10100 Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 115/230VAC, 1-ph | CQ8EBG ALX150UBT10100WallAluminum26 1/8"32 1/8"No2443 CFM--€2,189.54
CANARM ALX150UBT30100M Upblast Exhauster, Belt Drive, 15 Inch Widthheel, 2, 443 cfm, ODP, 1 hp, 230/460V, 3-ph | CQ8EBH ALX150UBT30100MWallAluminum26 1/8"32 1/8"No2443 CFM--€2,036.30
CANARM ALX165UBT10100 Upblast Exhauster, Belt Drive, 16 1/2 Inch Widthheel, 2, 598 cfm, ODP, 1 hp, 115/230VAC | CQ8EBJ ALX165UBT10100WallAluminum31 1/8"37 1/2"No2598 CFM--€2,494.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM ALX135UBT10025 Upblast Exhauster, Belt Drive, 13 1/2 Inch Widthheel, 1, 204 cfm, ODP, 1/4 hp, 115/230VAC
€1,980.30 /unit