SPEEDAIRE 4KP88 Tank Air 120 G 200 Psi | AD8KAV

SPEEDAIRE 4KP88 Tank Air 120 G 200 Psi

Item: AD8KAV Model: 4KP88
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,273.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Tank
Asme TankYes
Capacity120 gal.
Diameter24"
Height70 1/2"
MaterialSteel
Operating Pressure200 psi
Tank TypeVertical
TypeStationary
Maximum Operating Pressure200 psi
Outside Diameter24"
Overall Height70.5"
Overall Length26.5"
Overall Width24"
StandardsASME U STAMP, ASME UM STAMP
Tank StyleVertical

Shipping Info:

Ship weight (kg) 147.15
Ship height (cm)179.07
Ship length (cm)67.31
Ship width (cm)60.96
HS code7311000090
Country of OriginUS

Product Details:

    • Baseplate for NEMA Frame (Air receiver only, not equipped with baseplate.)
    • Max. Recommended Pump Sz. (HP) (N/A)
    • Shell (In.) (54.3)

Product Variants

ProductModelHeightCapacityOperating PressureOutside Dia.Max. Operating PressureTypeTank Dia.Port SizePrice
SPEEDAIRE 1YAC4 Air Tank Stationary 200 Psi 80 Gallon Vertical | AB4HDN 1YAC449 1/2"80 gal.200 psi--Stationary--€1,086.43
SPEEDAIRE 2TWC3 Air Tank Portable 13 Gallon | AC3JGC 2TWC316 1/2"13 gal.140 psi---12"-€381.61
SPEEDAIRE 5Z359 Tank Air 30 G 200 Psi | AE7KYC 5Z35921.7"30 gal.200 psi--Stationary--€800.71
SPEEDAIRE 5Z360 Tank Air 60 Gallon 200 Psi | AE7KYD 5Z36027 3/5"60 gal.200 psi--Stationary--€1,389.39
SPEEDAIRE 52YM08 Steel Air Tank, Green Powder Coated | CD2FQV 52YM08 52YM0818.234"-135 psi----3/4", 3/4", 1/2"€807.56
SPEEDAIRE 6CJL3 Air Tank, 240 Gal Tank Capacity, 200 PSI | CU4BJQ 6CJL388 1/2"240 gal.-30"200 psiStationary--€3,973.67
SPEEDAIRE 6CJL4 Air Tank, 400 Gal Tank Capacity, 200 PSI | CU4BJR 6CJL4101"400 gal.-36"200 psiStationary--€11,654.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4KP88 Tank Air 120 G 200 Psi
€2,273.75 /unit