CAMPBELL 5746695PL Sling Hook, Clevis Style, 3/8 Inch Trade Size | CM7WCC

CAMPBELL CHAIN AND FITTINGS 5746695PL Sling Hook, Clevis Style, 3/8 Inch Trade Size

Item: CM7WCC Model: 5746695PLCross Ref: 49JN06
In Stock

Get it by Monday, Jun 16

€91.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSling Hook
Attachment TypeClevis
Clevis Inside Width1/2"
Clevis Pin Diameter1/2"
ColorGreen
Compatible Chain GradeGrade 100
FinishPainted
For Chain Trade Size3/8"
Hardware IncludedLatch
Hook Grade100
Hook Opening Width1 1/2"
Hook Product TypeSling Hook
Lifting CapabilityFor Lifting
MaterialAlloy Steel
Material Thickness1 7/16"
Overall Length4 3/4"
Overall Width4 3/4"
StandardsASME B30.9, ASTM A952, B30.10
Usable Length5 1/8"
Visual IndicatorsNone
Working Load Limit8800 lbs.

Shipping Info:

Ship weight (kg) 1.7055

Product Variants

ProductModelMPNPrice
CAMPBELL 5746415PL Sling Hook, Clevis Style, 9/32 Inch Trade Size - 5/16 Inch Trade Size | CM7WBY 5746415PL5746415PL€56.76
RFQ
CAMPBELL 5746495PL Sling Hook, Clevis Style, 9/32-5/16 Inch Size Chain Size | CM7WCA 5746495PL5746495PL€74.31
RFQ
CAMPBELL 5746615PL Sling Hook, Clevis Style, 3/8 Inch Trade Size | CM7WCB 5746615PL5746615PL€66.89
RFQ
CAMPBELL 5746815PL Sling Hook, Clevis Style, 1/2 Inch Trade Size | CM7WCD 5746815PL5746815PL€101.14
RFQ
CAMPBELL 5746895PL Sling Hook, Clevis Style, 1/2 Inch Trade Size | CM7WCE 5746895PL5746895PL€141.02
RFQ
CAMPBELL 5747015PL Sling Hook, Clevis Style, 5/8 Inch Trade Size | CM7WCF 5747015PL5747015PL€160.57
RFQ
CAMPBELL 5747095PL Sling Hook, Clevis Style, 5/8 Inch Trade Size | CM7WCG 5747095PL5747095PL€211.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 5746695PL Sling Hook, Clevis Style, 3/8 Inch Trade Size
€91.85 /unit