EATON HNW3100T35V3WP22 | BH3LNP

EATON HNW3100T35V3WP22 Molded Case Circuit Breaker, Electronic Lsg Trip, 3-Pole, 1000A, 690 Vac, No Terminals

Item: BH3LNP Model: HNW3100T35V3WP22
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height11 1/2"
Length18 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 1/2"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)29.21
Ship length (cm)46.99
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HNW3100T32V3WP21 | BH3LMX HNW3100T32V3WP21HNW3100T32V3WP21-
RFQ
EATON HNW2800T33V3W | BH3LMY HNW2800T33V3WHNW2800T33V3W-
RFQ
EATON HNW3100T35V3WP21 | BH3LNA HNW3100T35V3WP21HNW3100T35V3WP21-
RFQ
EATON HNW2125T33V3W | BH3LNB HNW2125T33V3WHNW2125T33V3W-
RFQ
EATON HNW3100T32V3WP22 | BH3LND HNW3100T32V3WP22HNW3100T32V3WP22-
RFQ
EATON HNW3100T33V3WP22 | BH3LNE HNW3100T33V3WP22HNW3100T33V3WP22-
RFQ
EATON HNW3100T33W | BH3LNF HNW3100T33WHNW3100T33W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HNW3100T35V3WP22 Molded Case Circuit Breaker, Electronic Lsg Trip, 3-Pole, 1000A, 690 Vac, No Terminals