CAMPBELL 5683515 Oblong Master Link, #VO-4 Link No. | CM7WBJ

CAMPBELL CHAIN AND FITTINGS 5683515 Oblong Master Link, #VO-4 Link No.

Item: CM7WBJ Model: 5683515Cross Ref: 49JN27
In Stock

Get it by Friday, Jun 13

€133.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Link
Compatible Chain Grade80, 100
Coupling Link Inside Length8"
Coupling Link Inside Width4"
Coupling Link Material Thickness1 1/4"
FinishPainted
Grade100
Inside Length8"
Inside Width4"
Lifting CapabilityFor Lifting
Link TypeMaster Link
MaterialAlloy Steel
Material Thickness1 1/4"
Number Of Connecting Links1
Overall Length10 1/2"
Overall Width10 1/2"
Product TypeMaster Link Assembly
ShapeOblong
StandardsASME B30.26, ASTM A952
Weight9.2 lbs.
Working Load Limit45200 lbs.

Shipping Info:

Ship weight (kg) 3.8025

Product Variants

ProductModelMPNPrice
CAMPBELL 5683215 Oblong Master Link, #VO-1 Link No. | CM7WBD 56832155683215€35.26
CAMPBELL 5683315 Oblong Master Link, #VO-2 Link No. | CM7WBE 56833155683315€49.07
CAMPBELL 5683415 Oblong Master Link, #VO-3 Link No. | CM7WBG 56834155683415€84.04
CAMPBELL 5683615 Oblong Master Link, #VO-5 Link No. | CM7WBL 56836155683615€237.79
RFQ
CAMPBELL 5683715 Oblong Master Link, #CO-6 Link No. | CM7WBN 56837155683715€526.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 5683515 Oblong Master Link, #VO-4 Link No.
€133.89 /unit