CAMPBELL 5683415 Oblong Master Link, #VO-3 Link No. | CM7WBG

CAMPBELL CHAIN AND FITTINGS 5683415 Oblong Master Link, #VO-3 Link No.

Item: CM7WBG Model: 5683415Cross Ref: 49JN26
In Stock

Get it by Friday, Jun 13

€84.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Link
Compatible Chain Grade80, 100
Coupling Link Inside Length8"
Coupling Link Inside Width4"
Coupling Link Material Thickness1 1/8"
FinishPainted
Grade100
Inside Length8"
Inside Width4"
Lifting CapabilityFor Lifting
Link TypeMaster Link
MaterialAlloy Steel
Material Thickness1 1/8"
Number Of Connecting Links1
Overall Length10 1/4"
Overall Width10 1/4"
Product TypeMaster Link Assembly
ShapeOblong
StandardsASME B30.26, ASTM A952
Weight8 lbs.
Working Load Limit30000 lbs.

Shipping Info:

Ship weight (kg) 3.015

Product Variants

ProductModelMPNPrice
CAMPBELL 5683215 Oblong Master Link, #VO-1 Link No. | CM7WBD 56832155683215€35.26
CAMPBELL 5683315 Oblong Master Link, #VO-2 Link No. | CM7WBE 56833155683315€49.07
CAMPBELL 5683515 Oblong Master Link, #VO-4 Link No. | CM7WBJ 56835155683515€133.89
CAMPBELL 5683615 Oblong Master Link, #VO-5 Link No. | CM7WBL 56836155683615€237.79
RFQ
CAMPBELL 5683715 Oblong Master Link, #CO-6 Link No. | CM7WBN 56837155683715€526.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 5683415 Oblong Master Link, #VO-3 Link No.
€84.04 /unit