CAMPBELL 5683315 Oblong Master Link, #VO-2 Link No. | CM7WBE

CAMPBELL CHAIN AND FITTINGS 5683315 Oblong Master Link, #VO-2 Link No.

Item: CM7WBE Model: 5683315Cross Ref: 49JN25
In Stock

Get it by Wednesday, Jun 11

€49.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Link
Coupling Link Inside Length6"
Coupling Link Inside Width3"
FinishPainted
Inside Length6"
Inside Width3"
Lifting CapabilityFor Lifting
MaterialAlloy Steel
Material Thickness13/16"
Overall Length7 5/8"
Overall Width7 5/8"
Product TypeMaster Link Assembly
ShapeOblong
StandardsASME B30.26, ASTM A952
Weight2.63 lbs.
Working Load Limit17600 lbs.

Shipping Info:

Ship weight (kg) 1.1835

Product Variants

ProductModelMPNPrice
CAMPBELL 5683215 Oblong Master Link, #VO-1 Link No. | CM7WBD 56832155683215€35.26
CAMPBELL 5683415 Oblong Master Link, #VO-3 Link No. | CM7WBG 56834155683415€84.04
CAMPBELL 5683515 Oblong Master Link, #VO-4 Link No. | CM7WBJ 56835155683515€133.89
CAMPBELL 5683615 Oblong Master Link, #VO-5 Link No. | CM7WBL 56836155683615€237.79
RFQ
CAMPBELL 5683715 Oblong Master Link, #CO-6 Link No. | CM7WBN 56837155683715€526.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 5683315 Oblong Master Link, #VO-2 Link No.
€49.07 /unit