CALDWELL K90-1-10/24 Portable Gantry Crane 2000lb Max Height 10 Feet | AD3RPT 40M910

CALDWELL K90-1-10/24 Portable Gantry Crane 2000lb Max Height 10 Feet

Item: AD3RPT Model: K90-1-10/24Cross Ref: 40M910
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,000.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable Increments12"
Caster MaterialSteel
Caster Type(4) Swivel
ColorYellow
FinishPaint
Height AdjustmentAdjustable Height
I Beam Flange Width5 1/4"
I Beam Height12"
Load Capacity2000 lbs.
MaterialSteel
Max. I Beam Height10 ft.
Min. I Beam Height6.91 ft.
Number Of Casters4 , Steel Swivel Casters
TypeAdjustable Height, Heavy Duty, Steel
Usable I Beam Span Max.270"
Wheel Dia.8"
Wheel Width3"
Beam Flange Width5.3"
Beam Height12"
Body FinishEnamel
Height AdjustabilityAdjustable Height
Height Adjustment Increments12"
Height Under Beam7 ft. to 10 ft.
Included ComponentsHardware
Leg Connection TypeBolt On
Max. Overall Height10 ft.
Maximum Height Under Beam10 ft.
Minimum Height Under Beam7 ft.
Minimum Overall Height7 ft.
Minimum Usable Span23.7 ft.
Mobility Under LoadMobile
Overall Depth78"
Overall Height7 ft. to 10 ft.
Overall Span25.3 ft.
Rotating LegsYes
Span AdjustabilityFixed Span
StandardsAISC, CMAA, OSHA
Support Width78"
Tonnage - Load Capacity1 ton.
Usable Span23.6 ft.
Wheel Diameter6"
Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 986.4
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)172.72
HS code8426190000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. I Beam HeightNumber Of CastersI Beam HeightWheel WidthWheel Dia.I Beam Flange WidthUsable I Beam Span Max.Price
CALDWELL K90-1-7/10 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RNZ 40M892 K90-1-7/102000 lbs.4.91 ft.46"2"6"3.33"124"€7,058.79
RFQ
CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPA 40M893 K90-1-7/122000 lbs.4.91 ft.48"2"6"4"148"€7,130.80
RFQ
CALDWELL K90-1-7/14 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPB 40M894 K90-1-7/142000 lbs.4.91 ft.48"2"6"4"14.3 ft.€7,017.36
RFQ
CALDWELL K90-1-7/16 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPC 40M895 K90-1-7/162000 lbs.4.91 ft.410"2"6"4.66"196"€7,550.48
RFQ
CALDWELL K90-1-7/20 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPD 40M896 K90-1-7/202000 lbs.5.41 ft.410"3"8"4.66"222"€6,588.69
RFQ
CALDWELL K90-1-7/24 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPE 40M897 K90-1-7/242000 lbs.5.41 ft.412"3"8"5 1/4"270"€6,655.56
RFQ
CALDWELL K90-1-9/10 Portable Gantry Crane 2000lb Max Height 9 Feet | AD3RPF 40M898 K90-1-9/102000 lbs.5.91 ft.46"2"6"3.33"124"€6,947.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL K90-1-10/24 Portable Gantry Crane 2000lb Max Height 10 Feet
€9,000.95 /unit