CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPA 40M893

CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet

Item: AD3RPA Model: K90-1-7/12Cross Ref: 40M893
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,902.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gantry Crane
Adjustable Increments12"
Caster MaterialSteel
Caster Type(4) Swivel
ColorYellow
FinishPaint
Height AdjustmentAdjustable Height
I Beam Flange Width4"
I Beam Height8"
Load Capacity2000 lbs.
MaterialSteel
Max. I Beam Height7 ft.
Min. I Beam Height4.91 ft.
Number Of Casters4 , Steel Swivel Casters
TypeAdjustable Height, Heavy Duty, Steel
Usable I Beam Span Max.148"
Wheel Dia.6"
Wheel Width2"

Shipping Info:

Ship weight (kg) 517.05
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)172.72
HS code8426190000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMin. I Beam HeightNumber Of CastersI Beam HeightWheel WidthWheel Dia.I Beam Flange WidthUsable I Beam Span Max.Price
CALDWELL K90-1-7/10 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RNZ 40M892 K90-1-7/102000 lbs.4.91 ft.46"2"6"3.33"124"€7,058.79
RFQ
CALDWELL K90-1-7/14 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPB 40M894 K90-1-7/142000 lbs.4.91 ft.48"2"6"4"14.3 ft.€7,017.36
RFQ
CALDWELL K90-1-7/16 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPC 40M895 K90-1-7/162000 lbs.4.91 ft.410"2"6"4.66"196"€7,550.48
RFQ
CALDWELL K90-1-7/20 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPD 40M896 K90-1-7/202000 lbs.5.41 ft.410"3"8"4.66"222"€6,588.69
RFQ
CALDWELL K90-1-7/24 Portable Gantry Crane 2000lb Max Height 7 Feet | AD3RPE 40M897 K90-1-7/242000 lbs.5.41 ft.412"3"8"5 1/4"270"€6,655.56
RFQ
CALDWELL K90-1-9/10 Portable Gantry Crane 2000lb Max Height 9 Feet | AD3RPF 40M898 K90-1-9/102000 lbs.5.91 ft.46"2"6"3.33"124"€6,947.47
RFQ
CALDWELL K90-1-9/12 Portable Gantry Crane 2000lb Max Height 9 Feet | AD3RPG 40M899 K90-1-9/122000 lbs.6 ft.48"2"6"4"149"€7,225.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL K90-1-7/12 Portable Gantry Crane 2000lb Max Height 7 Feet
€8,902.29 /unit