Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S62000FB05 Bushing Reducing 1/2 to 2 inch 316 Stainless Steel | AH6XRK 36LJ90

CALBRITE S62000FB05 Bushing Reducing 1/2 to 2 inch 316 Stainless Steel

Item: AH6XRK Model: S62000FB05Cross Ref: 36LJ90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
Conduit Hole1 1/4"
GradeGrade 316
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)5.72
Ship length (cm)12.07
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelConduit HoleColorMaterialConduit SizeGradeAge GroupPrice
CALBRITE S60700FB05 Bushing Reducing 1/2 to 3/4 inch 316 Stainless Steel | AH6XQZ 36LJ80 S60700FB051/2"-Stainless Steel-Grade 316-€92.15
CALBRITE S61000FB05 Bushing Reducing 1/2 to 1 inch 316 Stainless Steel | AH6XRA 36LJ81 S61000FB051/2"-Stainless Steel-Grade 316-€142.45
CALBRITE S61000FB07 Bushing Reducing 3/4 to 1 inch 316 Stainless Steel | AH6XRB 36LJ82 S61000FB073/4"-Stainless Steel-Grade 316-€134.02
CALBRITE S61200FB05 Bushing Reducing 1/2 to 1-1/4 Inch 316 Stainless Steel | AH6XRC 36LJ83 S61200FB051/2"-Stainless Steel-Grade 316-€219.26
CALBRITE S61200FB07 Bushing Reducing 3/4 to 1-1/4 Inch 316 Stainless Steel | AH6XRD 36LJ84 S61200FB073/4"-Stainless Steel-Grade 316-€154.00
CALBRITE S61200FB10 Bushing Reducing 1 to 1-1/4 Inch 316 Stainless Steel | AH6XRE 36LJ85 S61200FB103/4"GrayStainless Steel-Grade 316Adult€171.05
CALBRITE S61500FB05 Bushing Reducing 1/2 to 1-1/2 Inch 316 Stainless Steel | AH6XRF 36LJ86 S61500FB051"-Stainless Steel-Grade 316-€209.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S62000FB05 Bushing Reducing 1/2 to 2 inch 316 Stainless Steel
€209.78 /unit