Flat Shipping

Flat Shipping at €24.99 + VAT

COSCO 038945 ID Card Retractor Reel 23 Inch Length Brass | AH6XCJ 36JN30

COSCO 038945 ID Card Retractor Reel 23 Inch Length Brass

Item: AH6XCJ Model: 038945Cross Ref: 36JN30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemID Card Retractor
Attachment TypeCarabiner
Case Size1 3/4"
ColorBrass
Extended Length23"
FinishBrass
MaterialBrass , Metal
TypeReel

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.02
Ship length (cm)16.51
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelMaterialFinishColorPrice
COSCO 038941 ID Card Retractor Reel 23 Inch Length Gray | AH6XCE 36JN26 038941MetalPewterGray€8.50
COSCO 038943 ID Card Retractor Reel 23 Inch length Height Black | AH6XCG 36JN28 038943MetalPaintBlack€11.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COSCO 038945 ID Card Retractor Reel 23 Inch Length Brass
€8.30 /unit