CABOT 140.0001000.008 Sealer Crystal Clear Flat 5gal | AC2WUF 2NTC9

CABOT 140.0001000.008 Sealer Crystal Clear Flat 5gal

Item: AC2WUF Model: 140.0001000.008Cross Ref: 2NTC9
In Stock

Get it by Wednesday, Jun 11

€280.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealer
Application MethodBrush, Roll, Spray
Base MaterialSilicone
Base TypeSilicone
ColorClear
Color FamilyClear
Coverage500 sq. ft. to 1250 sq. ft.
Dry Time24 hrs.
Exposure ConditionsExterior
FinishFlat
Size5 gal.
SurfaceAnd Pourous Surfaces, Brick, Concrete, Stone, Wood
Voc ContentLess Than 100g/L
Container TypePail
Product TypeSealer
Resistance PropertiesWaterproof
SheenFlat
TransparencyClear
Use LocationExterior

Shipping Info:

Ship weight (kg) 20.4435
Ship height (cm)37.85
Ship length (cm)33.53
Ship width (cm)31.5
HS code3209900000
Country of OriginUS

Product Variants

ProductModelSizeCoverageBase TypeColorColor FamilyFinishExposure ConditionsApplication MethodPrice
CABOT 140.0001000.007 Sealer Crystal Clear Flat 1gal | AC2WUE 2NTC8 140.0001000.0071 gal.100 sq. ft. to 250 sq. ft.SiliconeClearClearFlatExteriorBrush, Roll, Spray€54.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 140.0001000.008 Sealer Crystal Clear Flat 5gal
€280.83 /unit