Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C89716 Screw Machine Drill Bit, 11/32 Inch Drill Bit Size, 2.500 Inch Overall Length | CQ9PJM

CLEVELAND C89716 1765 Screw Machine Drill Bit, 11/32 Inch Size, 2.500 Inch Overall Length

Item: CQ9PJM Model: C89716Cross Ref: 60HC19 / 1765
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.3438
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit Size0.344"
Drill Length ClassStub Length
FinishBright, Uncoated
Flute Length0.937"
Flute TypeStraight
GradeGeneral Purpose
List Number1765
MaterialCarbide
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, M, N, P
Shank Dia.0.344"
Shank Length1.562"
Shank TypeStraight
System Of MeasurementFractional Inch
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Diameter11/32"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)2.54
Ship length (cm)7.75
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
CLEVELAND C89627 Screw Machine Drill Bit, #12 Drill Bit Size, 2.500 Inch Overall Length | CQ9NNW C89627#120.1892 1/2"0.188"€71.30
CLEVELAND C89628 Screw Machine Drill Bit, #13 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPG C89628#130.1852 1/2"0.188"€66.10
CLEVELAND C89629 Screw Machine Drill Bit, #14 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPQ C89629#140.1822 1/2"0.188"€68.27
CLEVELAND C89630 Screw Machine Drill Bit, #15 Drill Bit Size, 2.500 Inch Overall Length | CQ9NPY C89630#150.182 1/2"0.188"€66.89
CLEVELAND C89631 Screw Machine Drill Bit, #16 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQF C89631#160.1772 1/2"0.172"€74.40
CLEVELAND C89632 Screw Machine Drill Bit, #17 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQP C89632#170.1732 1/2"0.172"€81.58
CLEVELAND C89633 Screw Machine Drill Bit, #18 Drill Bit Size, 2.500 Inch Overall Length | CQ9NQX C89633#180.16952 1/2"0.172"€73.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89716 1765 Screw Machine Drill Bit, 11/32 Inch Size, 2.500 Inch Overall Length
€75.55 /unit