Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAS70FDA2X30 O-Ring, 30 mm Inside Dia, 34 mm Outside Dia, 34 mm Actual Outside Dia, Red, 25 PK | CQ3HGD

GRAINGER ZUSAS70FDA2X30 O-Ring, 30 mm Inside Dia, 34 mm Outside Dia, 34 mm Actual Outside Dia, Red, 25 PK

Item: CQ3HGD Model: ZUSAS70FDA2X30Cross Ref: 714A69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.30 mm
Actual Outside Dia.34 mm
Actual Width2 mm
ApplicationFood
ColorRed
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsFDA
Metal DetectableNo
Nominal Inside Dia.30 mm
Nominal Outside Dia.34 mm
Nominal Width2 mm
O-ring MaterialSilicone
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Water, Resistant To Weather
System Of MeasurementMetric
Temp. Range-80°F to +450°F
X-ray DetectableNo
Cross Section2 mm
Fda ApprovedFDA Approved
Inside Diameter - Actual30 mm
Inside Diameter - Nominal30 mm
MaterialSilicone
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Operating Temperature - Maximum450°F
Operating Temperature - Minimum-80°F
Outside Diameter - Actual34 mm
Outside Diameter - Nominal34 mm
Product TypeO-Ring
Width - Actual2 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAS70FDA2X30 O-Ring, 30 mm Inside Dia, 34 mm Outside Dia, 34 mm Actual Outside Dia, Red, 25 PK
€17.95 /unit