CABLOFIL PACK54/150EZ Wire Cable Tray Width 6 Inch Length 6.5 feet - Pack of 4 | AA8YKZ 1ATN3

CABLOFIL PACK54/150EZ Wire Cable Tray Width 6 Inch Length 6.5 feet - Pack of 4

Item: AA8YKZ Model: PACK54/150EZCross Ref: 1ATN3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh Cable Tray
FinishZinc Plated
Height2"
Length6.5 ft.
MaterialSteel
Width6"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)16.51
Ship length (cm)207.01
Ship width (cm)23.37
HS code7326200071
Country of OriginUS

Product Variants

ProductModelFinishHeightTray CapacityFlange WidthMaterialRung SpacingPkg. Qty.Price
CABLOFIL PACK54/100EZ Wire Cable Tray Width 4 Inch Length 6.5 feet - Pack of 4 | AA8YKY 1ATN2 PACK54/100EZZinc Plated2"--Steel-4€322.71
CABLOFIL PACK54/200EZ Wire Cable Tray Width 8 Inch Length 6.5 feet - Pack of 4 | AA8YLA 1ATN4 PACK54/200EZZinc Plated2"--Steel-4€453.10
CABLOFIL PACK54/300EZ Wire Mesh Cable Tray W12 Inch Length 6.5 feet - Pack of 4 | AA8YLB 1ATN5 PACK54/300EZZinc Plated2"--Steel-4€528.03
RFQ
CABLOFIL CF54/100EZ Wire Mesh Cable Tray 4x2In 10 Feet | AD7WPX 4GVX1 CF54/100EZZinc Plated2"--Steel4"1€143.37
CABLOFIL CF54/150EZ Wire Mesh Cable Tray 6x2In 10 Feet | AD7WPY 4GVX2 CF54/150EZZinc Plated2"--Steel4"1€155.11
CABLOFIL CF54/200EZ Wire Mesh Cable Tray 8x2In 10 Feet | AD7WPZ 4GVX3 CF54/200EZZinc Plated2"--Steel4"1€173.39
CABLOFIL CF54/300EZ Wire Mesh Cable Tray 12x2In 10 Feet | AD7WQA 4GVX4 CF54/300EZZinc Plated2"--Steel-1€188.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABLOFIL PACK54/150EZ Wire Cable Tray Width 6 Inch Length 6.5 feet - Pack of 4