Flat Shipping

Flat Shipping at €24.99 + VAT

CABLOFIL CF54/150EZ Wire Mesh Cable Tray 6x2In 10 Feet | AD7WPY 4GVX2

CABLOFIL CF54/150EZ Wire Mesh Cable Tray 6x2In 10 Feet

Item: AD7WPY Model: CF54/150EZCross Ref: 4GVX2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh Cable Tray
Capacity27 lbs.
FinishZinc Plated
Height2"
Length10 ft.
MaterialSteel
Rung Spacing4"
Width6"
StandardsCSA CERTIFIED, UL
Tray Capacity/ 6ft Span27 lbs.
Tray Height2"
Tray Width6"

Shipping Info:

Ship weight (kg) 2.988
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)15.24
HS code7326200000
Country of OriginMX

Product Variants

ProductModelFinishHeightTray CapacityFlange WidthMaterialRung SpacingPkg. Qty.Price
CABLOFIL PACK54/100EZ Wire Cable Tray Width 4 Inch Length 6.5 feet - Pack of 4 | AA8YKY 1ATN2 PACK54/100EZZinc Plated2"--Steel-4€322.71
CABLOFIL PACK54/150EZ Wire Cable Tray Width 6 Inch Length 6.5 feet - Pack of 4 | AA8YKZ 1ATN3 PACK54/150EZZinc Plated2"--Steel-4€384.44
CABLOFIL PACK54/200EZ Wire Cable Tray Width 8 Inch Length 6.5 feet - Pack of 4 | AA8YLA 1ATN4 PACK54/200EZZinc Plated2"--Steel-4€453.10
CABLOFIL PACK54/300EZ Wire Mesh Cable Tray W12 Inch Length 6.5 feet - Pack of 4 | AA8YLB 1ATN5 PACK54/300EZZinc Plated2"--Steel-4€528.03
RFQ
CABLOFIL CF54/100EZ Wire Mesh Cable Tray 4x2In 10 Feet | AD7WPX 4GVX1 CF54/100EZZinc Plated2"--Steel4"1€143.37
CABLOFIL CF54/200EZ Wire Mesh Cable Tray 8x2In 10 Feet | AD7WPZ 4GVX3 CF54/200EZZinc Plated2"--Steel4"1€173.39
CABLOFIL CF54/300EZ Wire Mesh Cable Tray 12x2In 10 Feet | AD7WQA 4GVX4 CF54/300EZZinc Plated2"--Steel-1€188.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABLOFIL CF54/150EZ Wire Mesh Cable Tray 6x2In 10 Feet
€142.89 /unit