Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS D324 Bumper, Rubber, 3 Inch x 2-7/8 Inch x 24 Inch | CQ8BYJ

BUYERS PRODUCTS D324 Bumper, Rubber, 3 x 2-7/8 x 24 Inch Size

Item: CQ8BYJ Model: D324Cross Ref: 575W15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBumper
Access Hole Diameter3/4"
Bumper Backing MaterialSolid Rubber
Bumper Depth24"
Bumper Face MaterialRubber
Bumper Height2 7/8"
Bumper ShapeD
Bumper Width3"
Mounting Hole Diameter1 1/8"
Mounting Holes Center-to-center Height3/4"
Mounting Holes Center-to-center Width3/4"
Number Of Mounting Holes4
Overall Depth24"
Overall Height2 7/8"
Overall Width3"

Shipping Info:

Ship weight (kg) 2.844
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
BUYERS PRODUCTS D312 Bumper, Rubber, 3 Inch x 2-7/8 Inch x 12 Inch | CQ8BYH D312D312€24.79
BUYERS PRODUCTS B5760 Rubber Bumper, Molded, 7.75 Inch Size, 2 Pcs | CQ8BYK B5760B5760€16.89
BUYERS PRODUCTS B5540 Rubber Bumper, Molded, 6 Inch Size, 2 Pcs | CQ8BYL B5540B5540€16.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS D324 Bumper, Rubber, 3 x 2-7/8 x 24 Inch Size
€56.06 /unit