Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS B5540 Rubber Bumper, Molded, 6 Inch Size, 2 Pcs | CQ8BYL

BUYERS PRODUCTS B5540 Rubber Bumper, Molded, 6 Inch Size, 2 Pk

Item: CQ8BYL Model: B5540Cross Ref: 575W05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
Access Hole Diameter5/8"
Bumper Backing MaterialSolid Rubber
Bumper Depth6"
Bumper Face MaterialRubber
Bumper Height3"
Bumper ShapeRectangular
Bumper Width2 5/8"
Mounting Hole Diameter5/8"
Mounting Holes Center-to-center Height3 1/2"
Mounting Holes Center-to-center Width3 1/2"
Number Of Mounting Holes2
Overall Depth6"
Overall Height3"
Overall Width2 5/8"

Shipping Info:

Ship weight (kg) 1.3185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
BUYERS PRODUCTS D312 Bumper, Rubber, 3 Inch x 2-7/8 Inch x 12 Inch | CQ8BYH D312D312€24.79
BUYERS PRODUCTS D324 Bumper, Rubber, 3 Inch x 2-7/8 Inch x 24 Inch | CQ8BYJ D324D324€43.39
BUYERS PRODUCTS B5760 Rubber Bumper, Molded, 7.75 Inch Size, 2 Pcs | CQ8BYK B5760B5760€16.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS B5540 Rubber Bumper, Molded, 6 Inch Size, 2 Pk
€19.65 /unit