BUSSMANN TR2/1025FA3.5-R Surface Mount Fuse, Fast Blow, 125VAC, 3.5A

Item: BD4UAU Model: TR2/1025FA3.5-R
In Stock

Get it by Monday, Jun 16

€1.59 /unit
This product can only be shipped in multiples of 2500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Fuse
Ac Voltage125V AC
Amps3.5A
Fuse Size / Group4010
Fuse TypeFast Blow
Height2.77 mm
Interrupt Rating50A
Length10.29 mm
Overall Length0.41"
PackagingReel
Product TypeSMD Fuses
Series1025FA Series
Speed TypeFast Blow
Voltage125V AC
Width2.77 mm

Shipping Info:

Ship weight (kg) 0.0085
Ship height (cm)0.28
Ship length (cm)1.03
Ship width (cm)0.28

Product Details:

    • 1025FA Series

Product Variants

ProductModelAmpsAc VoltageDc VoltageResistanceSpeed TypeHeightInterrupt RatingFuse SizePrice
BUSSMANN TR2/1025FA2.5-R Surface Mount Fuse, Fast Blow, 2.5 A, 125 VAC, 10.29 mm Length | BC8TFM TR2/1025FA2.5-R2.5A125V AC--Fast Blow2.77 mm50A-€1.59
BUSSMANN TR2/1025FA750-R Surface Mount Fuse, Fast Blow, 750 mA, 125 VAC, 10.29 mm Length | BC8TPH TR2/1025FA750-R750 mA125V AC--Fast Blow2.77 mm50A4010€1.68
BUSSMANN TR2/1025FA3-R Surface Mount Fuse, Fast Blow, 3 A, 125 VAC, 10.29 mm Length | BC9BNY TR2/1025FA3-R3A125V AC--Fast Blow2.77 mm50A4010-
RFQ
BUSSMANN TR2/1025FA5-R Surface Mount Fuse, Fast Blow, 5 A, 125 VAC, 10.29 mm Length | BC9FZB TR2/1025FA5-R5A125V AC--Fast Blow2.77 mm50A4010€2.24
BUSSMANN TR2/1025FA1.5-R Surface Mount Fuse, Fast Blow, 1.5 A, 250 VAC, 10.29 mm Length | BC9HKB TR2/1025FA1.5-R1.5A250V AC125V DC-Fast Blow2.77 mm50A4010-
RFQ
BUSSMANN TR2/1025FA10-R Surface Mount Fuse, Fast Blow, 10 A, 250 VAC, 10.29 mm Length | BC9JUH TR2/1025FA10-R10A250V AC60V DC-Fast Blow2.77 mm50A4010-
RFQ
BUSSMANN TR2/1025FA15-R | BC9XDD TR2/1025FA15-R15A60V AC--Fast Blow2.77 mm50A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/1025FA3.5-R Surface Mount Fuse, Fast Blow, 125VAC, 3.5A
€1.59 /unit