BUSSMANN TR2/1025FA1.5-R Surface Mount Fuse, Fast Blow, 1.5A, 250VAC, 2500 Pack

Item: BC9HKB Model: TR2/1025FA1.5-R
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 2500
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Fuse
Ac Voltage250V AC
Amps1.5A
Dc Voltage125V DC
Fuse Size4010
Fuse TypeFast Blow
Height2.77 mm
Interrupt Rating50A
Length10.29 mm
Overall Length0.41"
PackagingReel
Product TypeSMD Fuses
Series1025FA Series
Speed TypeFast Blow
Voltage250V AC
Width2.77 mm

Shipping Info:

Ship weight (kg) 0.0005
Ship height (cm)0.27
Ship length (cm)1.02
Ship width (cm)0.27

Product Details:

    • 1025FA Series

Product Variants

ProductModelAmpsAc VoltageDc VoltageResistanceSpeed TypeHeightInterrupt RatingFuse SizePrice
BUSSMANN TR2/1025FA2.5-R Surface Mount Fuse, Fast Blow, 2.5 A, 125 VAC, 10.29 mm Length | BC8TFM TR2/1025FA2.5-R2.5A125V AC--Fast Blow2.77 mm50A-€1.59
BUSSMANN TR2/1025FA750-R Surface Mount Fuse, Fast Blow, 750 mA, 125 VAC, 10.29 mm Length | BC8TPH TR2/1025FA750-R750 mA125V AC--Fast Blow2.77 mm50A4010€1.68
BUSSMANN TR2/1025FA3-R Surface Mount Fuse, Fast Blow, 3 A, 125 VAC, 10.29 mm Length | BC9BNY TR2/1025FA3-R3A125V AC--Fast Blow2.77 mm50A4010-
RFQ
BUSSMANN TR2/1025FA5-R Surface Mount Fuse, Fast Blow, 5 A, 125 VAC, 10.29 mm Length | BC9FZB TR2/1025FA5-R5A125V AC--Fast Blow2.77 mm50A4010€2.24
BUSSMANN TR2/1025FA10-R Surface Mount Fuse, Fast Blow, 10 A, 250 VAC, 10.29 mm Length | BC9JUH TR2/1025FA10-R10A250V AC60V DC-Fast Blow2.77 mm50A4010-
RFQ
BUSSMANN TR2/1025FA15-R | BC9XDD TR2/1025FA15-R15A60V AC--Fast Blow2.77 mm50A--
RFQ
BUSSMANN TR2/1025FA500-R Surface Mount Fuse, Fast Blow, 500 mA, 125 VAC, 10.29 mm Length | BC9YTH TR2/1025FA500-R500 mA125V AC-1.2 ohmsFast Blow2.77 mm50A4010€1.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/1025FA1.5-R Surface Mount Fuse, Fast Blow, 1.5A, 250VAC, 2500 Pack