BUSSMANN TPS-30L | BC9BNG

BUSSMANN TPS-30L Specialty Fuse, 30A, 170VDC

Item: BC9BNG Model: TPS-30L
Limited Availability
€40.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Amps30A
Body StyleCartridge Blade
Dc Voltage170V DC
Diameter14.3 mm
Fuse GroupTelepower
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Length22.2 mm
Mounting TypeThrough Hole
Overall Diameter0.562"
Overall Length0.87"
PackagingBulk
SeriesTPS Series
Speed TypeFast Blow
Termination TypeRadial Blade Bend
Visual IndicationWithout Indicator
Voltage170V DC

Shipping Info:

Ship weight (kg) 0.0004
Ship length (cm)2.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TPS-30L Specialty Fuse, 30A, 170VDC
€40.23 /unit