ARLINGTON 4492 Insulated Bushing, 7.461 x 0.99 Inch Size, 5Pk, Plastic | BK3BXT

ARLINGTON INDUSTRIES 4492 Insulated Bushing, 7.461 x 0.99 Inch Size, 5Pk, Plastic

Item: BK3BXT Model: 4492
Limited Availability
€36.78 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
ColorGray
Height7.461"
MaterialPlastic
Trade Size6"
Width0.99"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)18.95
Ship width (cm)2.51

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 442 Insulated Bushing, 1.64 x 0.492 Inch Size, 50Pk, Plastic | BK3BXH 4421"1 16/25"PlasticGray€0.37
ARLINGTON 445 Insulated Bushing, 2.628 x 0.55 Inch Size, 25Pk, Plastic | BK3BXK 4452"2.628"PlasticGray€1.05
ARLINGTON 444 Insulating Bushing, 2.26 x 0.488 Inch Size, 25Pk, Plastic | BK3BXL 4441 1/2"2.26"PlasticGray€0.63
ARLINGTON 443 Insulated Bushing, 2 x 0.485 Inch Size, 25Pk, Plastic | BK3BXM 4431 1/4"2"PlasticGray€0.48
ARLINGTON 441 Insulated Bushing, 1.281 x 0.365 Inch Size, 100Pk, Plastic | BK3BXN 4413/4"1.281"PlasticGray€0.22
ARLINGTON 446 Insulated Bushing, 3.226 x 0.678 Inch Size, 10Pk, Plastic | BK3BXP 4462 1/2"3.226"PlasticGray€2.23
ARLINGTON 440 Insulated Bushing, 1.045 x 0.365 Inch Size, 100Pk, Plastic | BK3BXQ 4401/2"1.045"PlasticGray€0.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 4492 Insulated Bushing, 7.461 x 0.99 Inch Size, 5Pk, Plastic
€36.78 /unit