BUSSMANN TPC-75 Specialty Fuse, 75 A | BC7WJE

BUSSMANN TPC-75 Specialty Fuse, 75A, 80VDC

Item: BC7WJE Model: TPC-75
In Stock

Get it by Tuesday, Jun 17

€38.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Amps75A
Body StyleSquare
Dc Voltage80V DC
Fuse GroupTelepower
Fuse TypeSquare Body Blade Fuses
Indicator StyleElement Window
Interrupt Rating100 kA at 80V
Mounting TypeHolder
PackagingBulk
Product TypeFused Disconnect Fuse
SeriesTPC Series
Termination TypePlug In
TypeTelecommunication Power Fuse
Visual IndicationElement Window
Voltage80V DC

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)4.7
Ship length (cm)1.4
Ship width (cm)3.1

Product Details:

    • TPC Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeIndicator StyleInterrupt RatingDc VoltageMounting TypePrice
BUSSMANN TPC-60 | BC7UAD TPC-6060AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€105.25
BUSSMANN TPC-10 | BC8EDB TPC-1010AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€31.30
BUSSMANN TPC-6 | BC9JZG TPC-66AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€31.30
BUSSMANN TPC-5 | BC9LPN TPC-55AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€31.30
BUSSMANN TPC-3 | BC9XDC TPC-33AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€31.30
BUSSMANN TPC-50 | BD2JWW TPC-5050AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€34.55
BUSSMANN TPC-15 | BD2VML TPC-1515AElement WindowSquarePlug InElement Window100 kA at 80V80V DCHolder€31.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TPC-75 Specialty Fuse, 75A, 80VDC
€38.65 /unit