Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM508-6PHS-01 Machine Screw, M5-0.8mm Thread Size, 6mm Length, PEEK | CG9VHA 447C60

GRAINGER PKM508-6PHS-01 Machine Screw, M5x0.8 Thread Size, PEEK, 6 mm Lg., Std, Pan, Plain, 10 Pk

Item: CG9VHA Model: PKM508-6PHS-01Cross Ref: 447C60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#2
Drive TypeSlotted
FinishPlain
HardnessRockwell M103
Head Dia.9.4 mm
Head Height2.7 mm
Head StyleRound Spacer
Head TypePan
Length6 mm
MaterialPEEK
System Of MeasurementMetric
Temp. Range-50°F to +500°F
Tensile Strength26800 psi
Thread Length6 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsISO 9001:2008
DriveSlotted
Fastener Length6 mm
For Use In SystemsAutomotive Parts, Electronics, Washing Machines
Head Width9.4 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Maximum Temperature500°F
Minimum Temperature-50°F
Overall Length8.7 mm
Resistance PropertiesHydrolysis Resistant, Wear Resistant, Impact Resistant, Radiation Resistant, Organic Liquid Resistant, Inorganic Liquid Resistant
Rockwell HardnessM103
Screw SizeM5
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthDrive SizeTemp. RangePkg. Qty.Price
GRAINGER PK1024-112PHS-01 Machine Screw, #10-24 Thread Size, 1 1/2 Inch Length, PEEK | CG9UKM 446W35 PK1024-112PHS-01#10-240.1"Coarse0.37"26800 psi1 1/2"#2-50°F to +500°F10€65.48
GRAINGER PK1024-114PHS-01 Machine Screw, #10-24 Thread Size, 1 1/4 Inch Length, PEEK | CG9UKQ 446W33 PK1024-114PHS-01#10-240.1"Coarse0.37"26800 psi1 1/4"#2-50°F to +500°F10€61.20
GRAINGER PK1024-134PHS-01 Machine Screw, #10-24 Thread Size, 1 3/4 Inch Length, PEEK | CG9UKU 446W37 PK1024-134PHS-01#10-240.1"Coarse0.37"26800 psi1 3/4"#2-50°F to +500°F10€70.38
GRAINGER PK1024-138PHS-01 Machine Screw, #10-24 Thread Size, 1 3/8 Inch Length, PEEK | CG9UKX 446W34 PK1024-138PHS-01#10-240.1"Coarse0.37"26800 psi1 3/8"#2-50°F to +500°F10€63.00
GRAINGER PK1024-158PHS-01 Machine Screw, #10-24 Thread Size, 1 5/8 Inch Length, PEEK | CG9ULA 446W36 PK1024-158PHS-01#10-240.1"Coarse0.37"26800 psi1 5/8"#2-50°F to +500°F10€67.95
GRAINGER PK1024-178PHS-01 Machine Screw, #10-24 Thread Size, 1 7/8 Inch Length, PEEK | CG9ULD 446W38 PK1024-178PHS-01#10-240.109"Coarse3/8"26800 psi1 7/8"#2-50°F to +500°F10€73.46
GRAINGER PK1024-11PHS-01 Machine Screw, #10-24 Thread Size, 1 Inch Length, PEEK | CG9ULG 446W32 PK1024-11PHS-01#10-240.1"Coarse0.37"26800 psi1"#2-50°F to +500°F10€59.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM508-6PHS-01 Machine Screw, M5x0.8 Thread Size, PEEK, 6 mm Lg., Std, Pan, Plain, 10 Pk
€34.58 /pack