BUSSMANN T30060-2SR Fuse Block, 2 Pole, 60 A, 300 V, Black | BC8YEL

BUSSMANN T30060-2SR Fuse Block, 2 Pole, 60 A, 300 V, Black

Item: BC8YEL Model: T30060-2SR
Limited Availability
€52.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating60A
IlluminationNot Illuminated
Mounting StyleScrew
Number of Poles2 Pole
PackagingBulk
Product TypeFuse Holder
Voltage Rating300V

Shipping Info:

Ship weight (kg) 0.1575

Product Details:

    • T300 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN T30060-2SR Fuse Block, 2 Pole, 60 A, 300 V, Black
€52.11 /unit