BUSSMANN SS-5-5A-AP PCB Mount Fuse, 5 A, 250 VAC, 8.5 mm Length | BD2AEL

BUSSMANN SS-5-5A-AP PCB Mount Fuse, Slow Blow, 5A, 250VAC, 1000 Pack

Item: BD2AEL Model: SS-5-5A-AP
Limited Availability
€1.28 /unit
This product can only be shipped in multiples of 1000
Request a Quote

Payment

Delivery

Product Specifications:

ItemPCB Mount Fuse
Ac Voltage250V AC
Amps5A
Body StyleLeaded
Fuse GroupSubmini
Fuse TypeLeaded Fuses
Height4.3 mm
Indicator StyleWithout Indicator
Interrupt Rating50A
Length8 1/2"
Overall Length0.33"
PackagingAmmo Pack
Product TypePCB Mount Fuse
SeriesSS-5 Series
Termination TypeRadial
TypeSpecialty Fuses
Visual IndicationWithout Indicator
Voltage250V AC
Width7.85 mm

Shipping Info:

Ship weight (kg) 0.631

Product Details:

    • SS-5 Series

Product Variants

ProductModelAmpsInterrupt RatingVisual IndicationBody StyleTermination TypeAc VoltageTypeIndicator StylePrice
BUSSMANN SS-5-5A-BK PCB Mount Fuse, 5 A, 250 VAC, 8.5 mm Length | BC7XCG SS-5-5A-BK5A50AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator€4.31
BUSSMANN SS-5-500MA-AP PCB Mount Fuse, 500 mA, 250 VAC, 8.5 mm Length | BC8EPN SS-5-500MA-AP500 mA35AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator-
RFQ
BUSSMANN SS-5-800MA-BK PCB Mount Fuse, 800 mA, 250 VAC, 8.5 mm Length | BC8GFL SS-5-800MA-BK800 mA35AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator-
RFQ
BUSSMANN SS-5-1A-AP PCB Mount Fuse, 1 A, 250 VAC, 8.5 mm Length | BC8HCX SS-5-1A-AP1A35AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator€1.28
BUSSMANN SS-5-2A-BK PCB Mount Fuse, 2 A, 250 VAC, 8.5 mm Length | BC8NND SS-5-2A-BK2A35AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator€1.07
BUSSMANN SS-5-630MA-BK PCB Mount Fuse, 630 mA, 250 VAC, 8.5 mm Length | BC8VTP SS-5-630MA-BK630 mA35AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator€1.98
BUSSMANN SS-5-2.5A-AP PCB Mount Fuse, 2.5 A, 250 VAC, 8.5 mm Length | BC8XLW SS-5-2.5A-AP2.5A35AWithout IndicatorLeadedRadial250V ACSpecialty FusesWithout Indicator€1.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN SS-5-5A-AP PCB Mount Fuse, Slow Blow, 5A, 250VAC, 1000 Pack
€1.28 /unit