BUSSMANN SR-5-100MA-BK PCB Mount Fuse, 100 mA, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC9QQY

BUSSMANN SR-5-100MA-BK PCB Mount Fuse, Slow Blow, 100mA, 250VAC, 200 Pack

Item: BC9QQY Model: SR-5-100MA-BK
Limited Availability
€2.98 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemPCB Mount Fuse
Ac Voltage250V AC
Amps0.1A
Body StyleLeaded
Diameter8.5 mm
Fuse GroupSubmini
Fuse TypeLeaded Fuses
Indicator StyleWithout Indicator
Interrupt Rating35A
Length7.6 mm
Max. Operating Temp.85°C
Min. Operating Temp.-40°C
Overall Diameter0.334"
Overall Length0.3"
PackagingBulk
Product TypePCB Mount Fuse
Resistance2.37 ohms
SeriesSR-5 Series
Termination TypeRadial
TypeSpecialty Fuses
Visual IndicationWithout Indicator
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.1349
Ship length (cm)0.76

Product Details:

    • SR-5 Series

Product Variants

ProductModelAmpsInterrupt RatingMax. Operating Temp.ResistanceVisual IndicationBody StyleTermination TypeAc VoltagePrice
BUSSMANN SR-5-500MA-BK PCB Mount Fuse, 500 mA, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC7XVT SR-5-500MA-BK500 mA35A85°C-Without IndicatorLeadedRadial250V AC€3.79
BUSSMANN SR-5-1A-BK PCB Mount Fuse, 1 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC7ZAG SR-5-1A-BK1A35A85°C-Without IndicatorLeadedRadial250V AC€3.79
BUSSMANN SR-5-1.25A-BK PCB Mount Fuse, 1.25 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC7ZXQ SR-5-1.25A-BK1.25A35A85°C-Without IndicatorLeadedRadial250V AC€2.71
BUSSMANN SR-5-800MA-BK PCB Mount Fuse, 800 mA, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8AKG SR-5-800MA-BK800 mA35A85°C-Without IndicatorLeadedRadial250V AC€1.66
BUSSMANN SR-5-6.3A-BK PCB Mount Fuse, 6.3 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8JEW SR-5-6.3A-BK6.3A63A125°C-Without IndicatorLeadedRadial250V AC€2.46
BUSSMANN SR-5-160MA-AP PCB Mount Fuse, 160 mA, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8PVM SR-5-160MA-AP160 mA35A at 250V AC85°C1.02 ohmsWithout IndicatorLeadedRadial250V AC€1.44
BUSSMANN SR-5-2.5A-BK PCB Mount Fuse, 2.5 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8QBG SR-5-2.5A-BK2.5A35A85°C-Without IndicatorLeadedRadial250V AC€1.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN SR-5-100MA-BK PCB Mount Fuse, Slow Blow, 100mA, 250VAC, 200 Pack
€2.98 /unit