STANLEY VIDMAR RP2107ALVG Modular Drawer Cabinet 44 Inch H 30 Inch Width | AA4BFH 12C829

STANLEY VIDMAR RP2107ALVG Modular Drawer Cabinet 44 Inch H 30 Inch Width

Item: AA4BFH Model: RP2107ALVGCross Ref: 12C829
In Stock

Get it by Tuesday, Jun 10

€4,013.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
ColorGray
Drawer Capacity400 lbs.
Drawer Height2 1/4", 3 7/8", 4 5/8", 7"
Drawer Load Rating400 lbs.
FinishPowder Coat
Handle MaterialAluminum
MaterialSteel
Number Of Drawers9
Overall Depth27 3/4"
Overall Height44"
Overall Width30"
Base TypeFrame
Cabinet ColorGray
Cabinet Storage ComponentsDrawers
Number Of Compartments Per Drawer(1) 16, (1) 32, (1) 4, (1) 48, (1) 9, (2) 25, (2) 36

Shipping Info:

Ship weight (kg) 225.9
Ship height (cm)128.52
Ship length (cm)82.55
Ship width (cm)77.47
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightNumber Of DrawersOverall DepthOverall WidthColorHandle MaterialDrawer HeightNumber Of CompartmentsPrice
STANLEY VIDMAR RP3543ALBK Modular Drawer Cabinet 59 Inch H 60 Inch Width | AA4BDT 12C789 RP3543ALBK59"727 3/4"60"BlackAluminum--€6,564.50
RFQ
STANLEY VIDMAR RP3544ALBK Modular Drawer Cabinet 59 Inch H 60 Inch Width | AA4BDU 12C790 RP3544ALBK59"927 3/4"60"BlackAluminum--€7,665.48
RFQ
STANLEY VIDMAR RP3545ALBK Modular Drawer Cabinet 59 Inch H 45 Inch Width | AA4BDV 12C791 RP3545ALBK59"727 3/4"45"BlackAluminum--€5,244.48
RFQ
STANLEY VIDMAR RP3546ALBK Modular Drawer Cabinet 59 Inch H 45 Inch Width | AA4BDW 12C792 RP3546ALBK59"927 3/4"45"BlackAluminum--€6,184.95
RFQ
STANLEY VIDMAR RP1973ALBK Stationary Work Center 37 Inch H 60 Inch Width | AA4BDY 12C794 RP1973ALBK37"1027 3/4"60"BlackAluminum--€5,383.23
RFQ
STANLEY VIDMAR RP2160ALBK Stationary Work Center 44 Inch H 60 Inch Width | AA4BDZ 12C795 RP2160ALBK44"1327 3/4"60"BlackAluminum--€6,050.21
RFQ
STANLEY VIDMAR SCU3014ALBK Modular Drawer Cabinet 59 Inch H 30 Inch Width | AA4BEB 12C797 SCU3014ALBK59"1527 3/4"30"BlackAluminum--€4,968.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY VIDMAR RP2107ALVG Modular Drawer Cabinet 44 Inch H 30 Inch Width
€4,013.77 /unit