Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN S500-160-R Fuse 160ma S500 250vac - Pack Of 5 | AB8XEW 2ABV3

BUSSMANN S500-160-R Fuse 160ma S500 250vac - Pack Of 5

Item: AB8XEW Model: S500-160-RCross Ref: 2ABV3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps160 mA
Body MaterialGlass
Body StyleCylindrical
Diameter5 mm
ElementSingle
Indicating / NonindicatingIndicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Voltage Rating250V AC
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating35A at 250V AC
SpeedFast Acting
StandardsCE, CSA CERTIFICATION, UL GUIDE JDYX2
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)3.56
Ship width (cm)0.76
HS code8536100020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN S500-160-R Fuse 160ma S500 250vac - Pack Of 5
€39.30 /unit