Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 08834181297 Cartridge Roll, 80 Grit, 3/4 Inch Depth, Aluminum Oxide, 2 Inch Length | CH9UPV

NORTON ABRASIVES 08834181297 Cartridge Roll, 80 Grit, 3/4 Inch Depth, Aluminum Oxide, 2 Inch Length

Item: CH9UPV Model: 08834181297Cross Ref: 436G26
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Roll
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Backing WeightX
Cartridge Roll DesignStraight
ColorBrown
Diameter3/4"
Grit80
Length2"
Maximum Operating Speed18000 RPM
Pilot Hole Diameter1/4"
SeriesR228 Series

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.91
Ship length (cm)5.08
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelDiameterCartridge Roll DesignAbrasive MaterialAbrasive GradeGritMax. Operating SpeedPilot Hole Dia.Pkg. Qty.Price
NORTON ABRASIVES 08834180087 Cartridge Roll, 240 Grit, 1/4 Inch Depth, Aluminum Oxide, 1 1/2 Inch Length | CH9UPR 08834180087-------1€0.66
NORTON ABRASIVES 08834180295 Cartridge Roll, 240 Grit, 1/2 Inch Depth, Aluminum Oxide, 1 Inch Length | CH9UPT 08834180295-------1€0.75
NORTON ABRASIVES 08834181717 Cartridge Roll, 120 Grit, 3/8 Inch Depth, Aluminum Oxide, 1 Inch Length | CH9UPU 08834181717-------1€1.25
NORTON ABRASIVES 08834180289 Cartridge Roll, 80 Grit, 1/2 Inch Depth, Aluminum Oxide, 1 Inch Length | CH9UPW 08834180289-------1€0.75
NORTON ABRASIVES 08834180507 Cartridge Roll, 120 Grit, 3/4 Inch Depth, Aluminum Oxide, 2 Inch Length | CH9UPX 08834180507-------1€1.89
NORTON ABRASIVES 66261194399 Cartridge Roll, Straight, 1/2 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Ceramic, 120 Grit | CT4DUR 662611943991/2"StraightCeramicMedium12015000 RPM1/8"1€1.80
NORTON ABRASIVES 66261194393 Cartridge Roll, Straight, 1/2 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Ceramic, 60 Grit | CT4DUT 662611943931/2"StraightCeramicCoarse6015000 RPM1/8"1€1.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 08834181297 Cartridge Roll, 80 Grit, 3/4 Inch Depth, Aluminum Oxide, 2 Inch Length
€2.43 /unit