Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN S-4 Fuse 4a S 125vac Screw-in Pack Of 4 | AA9GBC 1CZ26

BUSSMANN S-4 Fuse 4a S 125vac Screw-in Pack Of 4

Item: AA9GBC Model: S-4Cross Ref: 1CZ26
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€143.44 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage125V AC
Amps Rating4A
Body MaterialCeramic
Body StyleScrew In, Type S
ElementDual
Functionally Equal ToFerraz, Gould And Littelfuse Type S
Indicating / NonindicatingIndicating
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating125V AC
Amps4A
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Equivalent SeriesS, SLO, SOO
Fits Fuse Block StyleRejection
Interrupt Rating10 kA at 125V AC
SeriesS
SpeedTime Delay
StandardsCE, UL 248-11 GUIDE JFHR, FILE E56412, CSA CLASS 1423-01, FILE 53787
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)31.9
Ship length (cm)32.72
Ship width (cm)17.15
HS code8536100040
Country of OriginMX

Product Variants

ProductModelBody StyleAmps RatingTypeSpeed TypeBody MaterialElementIndicating / NonindicatingIndicator StylePkg. Qty.Price
BUSSMANN S-1-1/4 Fuse 1-1/4a S 125vac Screw-in Pack Of 4 | AA9GAP 1CZ04 S-1-1/4-1.25A-Time DelayCeramicDualIndicating-4€133.29
BUSSMANN S-1-6/10 Fuse 1-6/10a S 125vac Screw-in Pack Of 4 | AA9GAQ 1CZ07 S-1-6/10Screw In, Type S--Time DelayCeramicDualIndicating-4€133.29
BUSSMANN S-10 Fuse 10a S 125vac Screw-in Pack Of 4 | AA9GAR 1CZ11 S-10Screw In, Type S10A-Time DelayCeramicDualIndicating-4€110.19
BUSSMANN S-12 Fuse 12a S 125vac Screw-in Pack Of 4 | AA9GAT 1CZ12 S-12Screw In, Type S12A-Time DelayCeramicDualIndicating-4€124.88
BUSSMANN S-14 Fuse 14a S 125vac Screw-in Pack Of 4 | AA9GAU 1CZ13 S-14Screw In, Type S14A-Time DelayCeramicDualIndicating-4€156.20
BUSSMANN S-15 Fuse 15a S 125vac Screw-in Pack Of 4 | AA9GAV 1CZ14 S-15Screw In, Type S15A-Time DelayCeramicDualIndicating-1€55.64
BUSSMANN S-2 Fuse 2a S 125vac Screw-in Pack Of 4 | AA9GAW 1CZ15 S-2Screw In, Type S2A-Time DelayCeramicDualIndicating-1€133.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN S-4 Fuse 4a S 125vac Screw-in Pack Of 4
€143.44 /unit