BUSSMANN RM60600-3CR Fuse Block 450 To 600 Amps 600max Volt 3p | AC8FDL 39P389

BUSSMANN RM60600-3CR Fuse Block 450 To 600 Amps 600max Volt 3p

Item: AC8FDL Model: RM60600-3CRCross Ref: 39P389
In Stock : 7 Units

Get it by Friday, Jun 13

€2,540.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Ac Voltage Rating600V AC
Amp Range450-600A
Amps450-600A
Blown Fuse IndicatorNo
Connector TypeBox Lug
Dc Voltage300V DC
Depth6"
Fits Fuse TypeIndustrial
Fuse Block DesignBarrier
Fuse Current401-600A
Fuse Dia.3"
Fuse Holder CodeU
Fuse Length13 2/5"
Fuse Overall Diameter2 7/8"
Fuse Overall Length15.11"
Fuse Ul ClassR
Height6"
Indicating / NonindicatingNon Indicating
Length14 2/5"
MaterialThermoplastic
Max. Amps600A
Max. Voltage600V
Mounting TypeBolt Down, DIN Rail
Number Of Poles3
Visual IndicationNon Indicating
Voltage600V AC/300V DC
Width14 4/5"
Wire Size4 AWG to 250 kcmil
Body MaterialThermoplastic
For Fuse Size10 3/8" x 2 7/8"
Fuse Block StyleRejection
Mounting StyleBolt-Down, DIN Rail
StandardsCSA CERTIFIED, UL LISTED
Voltage Rating600V AC/300V DC
Wire Range4 AWG to 500 mcm

Shipping Info:

Ship weight (kg) 5.616
Ship height (cm)15.24
Ship length (cm)36.2
Ship width (cm)37.47
HS code8536908085
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN RM60600-3CR Fuse Block 450 To 600 Amps 600max Volt 3p
€2,540.89 /unit