BUSSMANN RES-5 | BD2TXP

BUSSMANN RES-5 Fuse, Slow Blow, 5A, 600VAC

Item: BD2TXP Model: RES-5
Limited Availability
€86.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps5A
Body StyleCartridge
Diameter0.81"
Fuse TypeSlow Blow
Interrupt Rating10 kA
Length5"
Mounting TypeHolder
Termination TypeClip

Shipping Info:

Ship weight (kg) 0.081

Product Variants

ProductModelDiameterFuse TypeTypeInterrupt RatingBody StyleAc VoltageTermination TypeIndicator StylePrice
BUSSMANN RES-12 | BC8RMA RES-120.81"Slow Blow, Time Delay-10 kACartridge600V ACClipWithout Indicator€69.26
BUSSMANN RES-3 | BC8WGE RES-30.81"Slow Blow-10 kACartridge600V ACClip-€86.51
BUSSMANN RES-45 Specialty Fuse, 45 A, 600 VAC, Class H, 1.06 Inch Diameter | BD3FMM RES-451.06"-Slow Blow10 kACartridge600V ACClipWithout Indicator-
RFQ
BUSSMANN RES-50 | BD4LDP RES-501.06"Slow Blow-10 kACartridge600V ACClip-€122.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN RES-5 Fuse, Slow Blow, 5A, 600VAC
€86.51 /unit