BUSSMANN NSD32M50 High Rupture Cartridge Fuse, 415VAC

Item: BC9BMT Model: NSD32M50
Limited Availability
€30.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage415V AC
Body StyleCartridge Blade
Diameter17.5 mm
Fuse Size / GroupHRC
Indicator StyleWithout Indicator
Length34.6 mm
Mounting StyleHolder
PackagingBulk
Product TypeHigh Rupture Capacity Fuse Link
Termination TypeKnife Blade Offset

Shipping Info:

Ship weight (kg) 0.0266

Product Details:

    • NSD Series

Product Variants

ProductModelDiameterBody StyleFuse Size / GroupTypePrice
BUSSMANN NSD4 Specialty Fuse, 4 A, 550 VAC, 13.8 mm Diameter | BC9MFM NSD413.8 mmCartridge BladeHRC-€25.60
BUSSMANN NSD6 | BC9NJT NSD613.8 mmCartridge BladeHRC-€13.44
BUSSMANN NSD32 | BD3LPZ NSD3213.8 mmCartridge Blade-Slow Blow€6.08
BUSSMANN NSD32M40 Specialty Fuse, 415 VAC, 17.5 mm Diameter, 34.6 mm Length | BD3TVT NSD32M4017.5 mmCartridge BladeHRC-€27.64
BUSSMANN NSD25 | BD4TJJ NSD2513.8 mmCartridge BladeHRC-€15.35
BUSSMANN NSD16 | BD6AHN NSD1613.8 mmCartridge Blade-Slow Blow€4.55
BUSSMANN NSD2 | BD6BAC NSD213.8 mmCartridge BladeHRC-€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN NSD32M50 High Rupture Cartridge Fuse, 415VAC
€30.49 /unit