Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN MV155F1CBX5E Fuse 5a Class E-rated Mv155 15500vac | AD3ATZ 3XH94

BUSSMANN MV155F1CBX5E Fuse 5a Class E-rated Mv155 15500vac

Item: AD3ATZ Model: MV155F1CBX5ECross Ref: 3XH94
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€970.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassE-Rated
Diameter2"
ElementSingle
Fuse Amps5A
Indicating / NonindicatingIndicating
Length18 3/4"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)14.99
Ship length (cm)57.66
Ship width (cm)14.99
HS code8535100020
Country of OriginUS

Product Variants

ProductModelBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypeFuse AmpsColor CodePrice
BUSSMANN KWN-R-20 Fuse Rk1 Kwn-r 20a 250vac/250vdc | AA9HNM 1DG60 KWN-R-20CylindricalMelamineSingleNon IndicatingRejectionFast Acting20A-€44.99
BUSSMANN 35D33Q Fuse D 35a 500vac Ceramic | AA9RLV 1EV18 35D33QCylindricalCeramicSingleNon IndicatingNon RejectionFast Acting35ABlack€15.48
BUSSMANN JCK-2R Fuse 70a Class R-rated Jck 2540vac | AA9UNE 1FG56 JCK-2RCylindricalMelamineDualIndicatingNon RejectionTime Delay70A-€865.68
BUSSMANN MV055F1CAX30E Fuse 30a Class E-rated Mv055 5500vac | AD3ATT 3XH83 MV055F1CAX30ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting30A-€945.88
BUSSMANN MV055F1CAX40E Fuse 40a Class E-rated Mv055 5500vac | AD3ATU 3XH84 MV055F1CAX40ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting40A-€846.62
BUSSMANN MV055F1CAX50E Fuse 50a Class E-rated Mv055 5500vac | AD3ATV 3XH85 MV055F1CAX50ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting50A-€835.74
BUSSMANN MV055F1DAX15E Fuse 15a Class E-rated Mv055 5500vac | AD3ATX 3XH90 MV055F1DAX15ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting15A-€629.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MV155F1CBX5E Fuse 5a Class E-rated Mv155 15500vac
€970.27 /unit