Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN MV055F1CAX30E Fuse 30a Class E-rated Mv055 5500vac | AD3ATT 3XH83

BUSSMANN MV055F1CAX30E Fuse 30a Class E-rated Mv055 5500vac

Item: AD3ATT Model: MV055F1CAX30ECross Ref: 3XH83
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,337.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassE-Rated
Diameter2"
ElementSingle
Fuse Amps30A
Indicating / NonindicatingIndicating
Length15 3/4"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Ac Voltage Rating5500V AC
Amps30A
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann MV055, Mersen CS-3/A055F
Equivalent SeriesCS-3/A055F, MV055
Fits Fuse Block StyleNonrejection
Fuse Size15 3/4" L x 2" dia.
Interrupt Rating50 kA (Sym.) at 5500V AC
SpeedFast Acting
StandardsANSI C37.40, ANSI C37.46, CSA, UL RECOGNIZED
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)7.37
Ship length (cm)42.93
Ship width (cm)7.37
HS code8535100020
Country of OriginUS

Product Variants

ProductModelBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypeFuse AmpsColor CodePrice
BUSSMANN KWN-R-20 Fuse Rk1 Kwn-r 20a 250vac/250vdc | AA9HNM 1DG60 KWN-R-20CylindricalMelamineSingleNon IndicatingRejectionFast Acting20A-€44.99
BUSSMANN 35D33Q Fuse D 35a 500vac Ceramic | AA9RLV 1EV18 35D33QCylindricalCeramicSingleNon IndicatingNon RejectionFast Acting35ABlack€15.48
BUSSMANN JCK-2R Fuse 70a Class R-rated Jck 2540vac | AA9UNE 1FG56 JCK-2RCylindricalMelamineDualIndicatingNon RejectionTime Delay70A-€865.68
BUSSMANN MV055F1CAX40E Fuse 40a Class E-rated Mv055 5500vac | AD3ATU 3XH84 MV055F1CAX40ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting40A-€846.62
BUSSMANN MV055F1CAX50E Fuse 50a Class E-rated Mv055 5500vac | AD3ATV 3XH85 MV055F1CAX50ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting50A-€835.74
BUSSMANN MV055F1DAX15E Fuse 15a Class E-rated Mv055 5500vac | AD3ATX 3XH90 MV055F1DAX15ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting15A-€629.88
BUSSMANN MV155F1CBX10E Fuse 10a Class E-rated Mv155 15500vac | AD3ATY 3XH93 MV155F1CBX10ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting10A-€516.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MV055F1CAX30E Fuse 30a Class E-rated Mv055 5500vac
€1,337.27 /unit