BUSSMANN MDQ-V-1/8 Ceramic Fuse, Slow Blow, 125mA, 250VAC

Item: BD3DKQ Model: MDQ-V-1/8
Limited Availability
€33.91 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Fuse
Ac Voltage250V AC
Amps125 mA
Body StyleCylindrical
Diameter6.76 mm
Length32.82 mm
Mounting StyleBoard
Termination TypeAxial
TypeSlow Blow

Shipping Info:

Ship weight (kg) 0.0004
Ship length (cm)3.25

Product Variants

ProductModelAmpsTypeDiameterBody StyleAc VoltageTermination TypeIndicator StylePrice
BUSSMANN MDQ-V-2-1/2 | BC9FJB MDQ-V-2-1/22.5ASlow Blow, Time Delay6.76 mmCylindrical250V ACAxialWithout Indicator€29.39
BUSSMANN MDQ-V-3/16 | BD2GXP MDQ-V-3/16187.5 mASlow Blow6.76 mmCylindrical250V ACAxial--
RFQ
BUSSMANN MDQ-V-3/8 | BD3ACW MDQ-V-3/8375 mASlow Blow6.76 mmCylindrical250V ACAxial--
RFQ
BUSSMANN MDQ-V-4/10 | BD3GRC MDQ-V-4/10400 mASlow Blow, Time Delay6.76 mmCylindrical250V ACAxialWithout Indicator€31.43
BUSSMANN MDQ-V-3 | BD6CZL MDQ-V-33ASlow Blow6.76 mmCylindrical250V ACAxial-€29.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN MDQ-V-1/8 Ceramic Fuse, Slow Blow, 125mA, 250VAC
€33.91 /unit