Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN LPN-RK-40SP Fuse Rk1 Lpn-rk-sp 40a 250vac/125vdc | AE8QQD 6F314

BUSSMANN LPN-RK-40SP Fuse Rk1 Lpn-rk-sp 40a 250vac/125vdc

Item: AE8QQD Model: LPN-RK-40SPCross Ref: 6F314
In Stock : 77 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps40A
Body MaterialMelamine
Body StyleCylindrical
ElementDual
Fuse ClassRK1
Indicating / NonindicatingNon Indicating
Length3"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating250V AC
ClassClass RK1
Compatible Fuse Block SeriesHM600, R250
Dc Voltage Rating125V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann LPN-RK-SP, Littelfuse LLNRK, Mersen A2D-R
Equivalent SeriesA2D-R, LLNRK, LPN-RK-SP
Fits Fuse Block StyleRejection
Fuse Size3" L x 13/16" dia.
Interrupt Rating100 kA at 125V DC, 300 kA at 250V AC
SpeedTime Delay
StandardsCE, UL SPECIAL PURPOSE GUIDE JFHR, GUIDE JDDZ, FILE E4273, CSA CLASS 1422-02, FILE 53787, CSA C22.2, NO. 248.12
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.06
Ship length (cm)7.62
Ship width (cm)2.06
HS code8536100040
Country of OriginMX

Product Variants

ProductModelBody StyleAmpsFuse ClassDiameterVisual IndicationIndicating / NonindicatingSpeed TypeElementPrice
BUSSMANN LPN-RK-1-1/4SP Fuse Rk1 Lpn-rk-sp 1-1/4a 250vac/125vdc | AA9HPC 1DG92 LPN-RK-1-1/4SPCylindrical1.25ARK1--Non IndicatingTime DelayDual€22.33
BUSSMANN LPN-RK-1-6/10SP Fuse Rk1 Lpn-rk-sp 1-6/10a 250vac/125vdc | AA9HPD 1DG95 LPN-RK-1-6/10SPCylindrical1.6ARK1--Non IndicatingTime DelayDual€33.75
BUSSMANN LPN-RK-1/2SP Fuse Rk1 Lpn-rk-sp 1/2a 250vac/125vdc | AA9HPE 1DG98 LPN-RK-1/2SPCylindrical1/2ARK1--Non IndicatingTime DelayDual€22.33
BUSSMANN LPN-RK-1SP Fuse Rk1 Lpn-rk-sp 1a 250vac/125vdc | AA9HXP 1DH01 LPN-RK-1SPCylindrical1ARK1--Non IndicatingTime DelayDual€39.66
BUSSMANN LPN-RK-2-1/2SP Fuse Rk1 Lpn-rk-sp 2-1/2a 250vac/125vdc | AA9HXQ 1DH02 LPN-RK-2-1/2SPCylindrical2.5ARK1--Non IndicatingTime DelayDual€35.22
BUSSMANN LPN-RK-2-8/10SP Fuse Rk1 Lpn-rk-sp 2-8/10a 250vac/125vdc | AA9HXR 1DH04 LPN-RK-2-8/10SPCylindrical2.8ARK1--Non IndicatingTime DelayDual€35.84
BUSSMANN LPN-RK-2SP Fuse Rk1 Lpn-rk-sp 2a 250vac/125vdc | AA9HXT 1DH06 LPN-RK-2SPCylindrical-RK1--Non IndicatingTime DelayDual€36.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LPN-RK-40SP Fuse Rk1 Lpn-rk-sp 40a 250vac/125vdc
€36.78 /unit