Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN LPN-RK-2-1/2SP Fuse Rk1 Lpn-rk-sp 2-1/2a 250vac/125vdc | AA9HXQ 1DH02

BUSSMANN LPN-RK-2-1/2SP Fuse Rk1 Lpn-rk-sp 2-1/2a 250vac/125vdc

Item: AA9HXQ Model: LPN-RK-2-1/2SPCross Ref: 1DH02
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps2.5A
Body MaterialMelamine
Body StyleCylindrical
ElementDual
Fuse ClassRK1
Indicating / NonindicatingNon Indicating
Length2"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating250V AC
ClassClass RK1
Compatible Fuse Block SeriesHM600, R250
Dc Voltage Rating125V DC
Diameter9/16"
Equivalent Brand And SeriesBussmann LPN-RK-SP, Littelfuse LLNRK, Mersen A2D-R
Equivalent SeriesA2D-R, LLNRK, LPN-RK-SP
Fits Fuse Block StyleRejection
Fuse Size2" L x 9/16" dia.
Interrupt Rating100 kA at 125V DC, 300 kA at 250V AC
SpeedTime Delay
StandardsCE, UL SPECIAL PURPOSE GUIDE JFHR, GUIDE JDDZ, FILE E4273, CSA CLASS 1422-02, FILE 53787, CSA C22.2, NO. 248.12
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)5.08
Ship width (cm)1.52
HS code8536100040
Country of OriginMX

Product Variants

ProductModelBody StyleAmpsFuse ClassDiameterVisual IndicationIndicating / NonindicatingSpeed TypeElementPrice
BUSSMANN LPN-RK-1-1/4SP Fuse Rk1 Lpn-rk-sp 1-1/4a 250vac/125vdc | AA9HPC 1DG92 LPN-RK-1-1/4SPCylindrical1.25ARK1--Non IndicatingTime DelayDual€22.33
BUSSMANN LPN-RK-1-6/10SP Fuse Rk1 Lpn-rk-sp 1-6/10a 250vac/125vdc | AA9HPD 1DG95 LPN-RK-1-6/10SPCylindrical1.6ARK1--Non IndicatingTime DelayDual€33.75
BUSSMANN LPN-RK-1/2SP Fuse Rk1 Lpn-rk-sp 1/2a 250vac/125vdc | AA9HPE 1DG98 LPN-RK-1/2SPCylindrical1/2ARK1--Non IndicatingTime DelayDual€22.33
BUSSMANN LPN-RK-1SP Fuse Rk1 Lpn-rk-sp 1a 250vac/125vdc | AA9HXP 1DH01 LPN-RK-1SPCylindrical1ARK1--Non IndicatingTime DelayDual€39.66
BUSSMANN LPN-RK-2-8/10SP Fuse Rk1 Lpn-rk-sp 2-8/10a 250vac/125vdc | AA9HXR 1DH04 LPN-RK-2-8/10SPCylindrical2.8ARK1--Non IndicatingTime DelayDual€35.84
BUSSMANN LPN-RK-2SP Fuse Rk1 Lpn-rk-sp 2a 250vac/125vdc | AA9HXT 1DH06 LPN-RK-2SPCylindrical-RK1--Non IndicatingTime DelayDual€36.65
BUSSMANN LPN-RK-3-1/2SP Fuse Rk1 Lpn-rk-sp 3-1/2a 250vac/125vdc | AA9HXU 1DH07 LPN-RK-3-1/2SPCylindrical3.5ARK1--Non IndicatingTime DelayDual€38.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LPN-RK-2-1/2SP Fuse Rk1 Lpn-rk-sp 2-1/2a 250vac/125vdc
€42.27 /unit