BUSSMANN LPN-RK-4/10SP Class RK1 Fuse, Industrial, Time Delay/Slow Blow, 250VAC/250VDC, 400mA

Item: BC9WJK Model: LPN-RK-4/10SP
Limited Availability
€15.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Power Fuse
Ac Voltage250V AC
Amps400 mA
Body StyleCartridge
Dc Voltage250V DC
Diameter14/25"
Indicator StyleWithout Indicator
Interrupt Rating300 kA
Length2"
Mounting StyleHolder
PackagingBulk
SeriesLPN-RK_SP Series
Termination TypeClip
TypeGeneral , Industrial Power Fuses , Slow Blow, Time Delay

Shipping Info:

Ship weight (kg) 17.1

Product Details:

    • LPN-RK_SP Series

Product Variants

ProductModelAmpsBody StyleTermination TypeTypeInterrupt RatingMounting StyleAc VoltageIndicator StylePrice
BUSSMANN LPN-RK-150SP-TP Fuse, Class RK1, 150 A, 250 VAC | BC8QRH LPN-RK-150SP-TP150ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€310.01
BUSSMANN LPN-RK-125SP-TP Fuse, Class RK1, 125 A, 250 VAC | BC9DGP LPN-RK-125SP-TP125ACartridge BladeKnife BladeIndustrial Power Fuses-Holder250V ACWithout Indicator€310.01
BUSSMANN LPN-RK-2-1/4SP Fuse, Class RK1, 2.25 A, 250 VAC, 0.56 Inch Diameter, 2 Inch Length | BC9QQR LPN-RK-2-1/4SP2.25ACartridgeClipSlow Blow, Time Delay300 kAHolder250V ACWithout Indicator€15.58
BUSSMANN LPN-RK-70SP-TP Fuse, Class RK1, 70 A, 250 VAC | BC9TXD LPN-RK-70SP-TP70ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€146.18
BUSSMANN LPN-RK-110SP-TP Fuse, Class RK1 , 110 A, 250 VAC | BD2NDY LPN-RK-110SP-TP110ACartridge BladeKnife BladeIndustrial Power Fuses-Holder250V ACWithout Indicator€350.99
BUSSMANN LPN-RK-3/10SP Fuse, Class RK1, 300 mA, 250 VAC | BD2PTD LPN-RK-3/10SP300 mACartridgeClipIndustrial Power Fuses-Holder250V ACWithout Indicator€65.87
BUSSMANN LPN-RK-100SP-TP Fuse, Class RK1, 100 A, 250 VAC | BD3PUK LPN-RK-100SP-TP100ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€146.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LPN-RK-4/10SP Class RK1 Fuse, Industrial, Time Delay/Slow Blow, 250VAC/250VDC, 400mA
€15.58 /unit