BUSSMANN LKB-1-1/2 PCB Mount Fuse, 1.5 A | BC9YRU

BUSSMANN LKB-1-1/2 Leaded Fuse, 1.5A

Item: BC9YRU Model: LKB-1-1/2
Limited Availability
€8.95 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Amps1.5A
Body StyleLeaded
Fuse TypeLeaded Fuses
PackagingBulk
Product TypeFuse Link
SeriesLKB Series
Termination TypeAxial
TypeSpecialty Fuses

Shipping Info:

Ship weight (kg) 0.0004

Product Details:

    • LKB Series

Product Variants

ProductModelAmpsBody StyleTermination TypeTypePrice
BUSSMANN LKB-3-2/10 PCB Mount Fuse, 3.2 A | BC8CDB LKB-3-2/103.2ALeadedAxialSpecialty Fuses€7.99
BUSSMANN LKB-2/10 PCB Mount Fuse, 200 mA | BC8VRA LKB-2/10200 mALeadedAxialSpecialty Fuses-
RFQ
BUSSMANN LKB-3/10 PCB Mount Fuse, 300 mA | BC8XUV LKB-3/10300 mALeadedAxialSpecialty Fuses€8.95
BUSSMANN LKB-A-3-1/2 PCB Mount Fuse, 3.5 A | BC9FJA LKB-A-3-1/23.5ALeadedAxialSpecialty Fuses€13.41
BUSSMANN LKB-1-1/4 PCB Mount Fuse, 1.25 A | BC9XEK LKB-1-1/41.25ALeadedAxialSpecialty Fuses€8.95
BUSSMANN LKB-A-4/10 PCB Mount Fuse, 400 mA | BC9YRV LKB-A-4/10400 mALeadedAxialSpecialty Fuses-
RFQ
BUSSMANN LKB-4 | BD2AFB LKB-44A-Axial--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN LKB-1-1/2 Leaded Fuse, 1.5A
€8.95 /unit