BUSSMANN KUXSC4-GE Barrier Terminal Block, 60A, 600V

Item: BD4DLN Model: KUXSC4-GE
Limited Availability
€13.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps60A
Contact MaterialBrass
Height1 1/4"
Housing MaterialThermoplastic
Length3 3/4"
Max. Operating Temp.105°C
Max. Wire Size6 AWG
Min. Wire Size22 AWG
Mounting AngleStraight
Mounting PositionStraight
Mounting StylePanel
Number Of Positions4
Number Of Rows2
PackagingBulk
Pitch0.62"
PlatingNickel
Product TypeBarrier Terminal Blocks
SeriesKU(X)SC Series
Termination StyleScrew
Voltage600V AC
Width2"
Wire Size22 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.09

Product Details:

    • KU Series

Product Variants

ProductModelAmpsMax. Operating Temp.Housing MaterialPitchMounting AngleMounting PositionPlatingWire SizePrice
BUSSMANN KUSC6-WC | BC8QUV KUSC6-WC60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€24.33
BUSSMANN KUXSC6-00WCPT | BC8TYN KUXSC6-00WCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€25.92
RFQ
BUSSMANN KUXSC12-WWCPT | BC8UQF KUXSC12-WWCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€46.17
BUSSMANN KUSC4-W | BC9MWG KUSC4-W60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€14.00
BUSSMANN KUSC2-WWCPT Barrier Terminal Block, 60 A, 600 V, Thermoplastic | BC9NJN KUSC2-WWCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€11.70
BUSSMANN KUSC8-BPWCPT | BC9RHB KUSC8-BPWCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€32.06
BUSSMANN KUXSC4 | BD2AEZ KUXSC460A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€13.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KUXSC4-GE Barrier Terminal Block, 60A, 600V
€13.56 /unit