BUSSMANN KUSC6-WC | BC8QUV

BUSSMANN KUSC6-WC Terminal Block, Gauge 22AWG - 6AWG, 60A, Thermoplastic, 50 Pack

Item: BC8QUV Model: KUSC6-WC
Limited Availability
€24.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps60A
Contact MaterialBrass
Height1 1/4"
Housing MaterialThermoplastic
Length5"
Max. Operating Temp.105°C
Max. Wire Size6 AWG
Min. Wire Size22 AWG
Mounting AngleStraight
Mounting PositionStraight
Number Of Positions6
Number Of Rows2
Pitch0.62"
PlatingNickel
Termination StyleScrew
Voltage600V AC
Width2"
Wire Size22 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.099

Product Variants

ProductModelAmpsMax. Operating Temp.Housing MaterialPitchMounting AngleMounting PositionPlatingWire SizePrice
BUSSMANN KUXSC6-00WCPT | BC8TYN KUXSC6-00WCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€25.92
RFQ
BUSSMANN KUXSC12-WWCPT | BC8UQF KUXSC12-WWCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€46.17
BUSSMANN KUSC4-W | BC9MWG KUSC4-W60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€14.00
BUSSMANN KUSC2-WWCPT Barrier Terminal Block, 60 A, 600 V, Thermoplastic | BC9NJN KUSC2-WWCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€11.70
BUSSMANN KUSC8-BPWCPT | BC9RHB KUSC8-BPWCPT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€32.06
BUSSMANN KUXSC4 | BD2AEZ KUXSC460A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€13.56
BUSSMANN KUSC8-WC Barrier Terminal Block | BD3AVG KUSC8-WC60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€29.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KUSC6-WC Terminal Block, Gauge 22AWG - 6AWG, 60A, Thermoplastic, 50 Pack
€24.33 /unit